Shop All Packaged Terminal Air Conditioners
Amana
Packaged Terminal A/C, 7,000 BtuH, 3.9 A
Mfr # PTH073K35CXXX
Zoro # G908351355
product price: $1,022.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,022.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cooling Capacity 7,000/7,100 BtuH
- Operation Mode - HVAC Cooling/Heating
- Heating Method Heat Pump with Electric Heat
- Heating Capacity - Electric 12,000/9,900 BtuH
Product Information
- Brand Amana
- MFR # PTH073K35CXXX
- Zoro # G908351355
- Country of Origin United States
- Category Packaged Terminal Air Conditioners
Dimensions
Power Cord Length | 58 in |
Fits Wall Sleeve - H x W x D | 16-1/16 in x 42 in x 14-1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Cooling Capacity | 7,000/7,100 BtuH |
Operation Mode - HVAC | Cooling/Heating |
Heating Method | Heat Pump with Electric Heat |
Heating Capacity - Electric | 12,000/9,900 BtuH |
Heating Capacity - Heat Pump | 6,500/6,400 BtuH |
Voltage | 208/230V AC |
NEMA Plug Configuration - HVAC | LCDI, 6-20P |
Seacoast Corrosion Protection | Front and Rear Coil |
EER | 12.0/12.4 |
Phase | 1 |
Refrigerant Type | R-410A |
Reverse Cycle Heat COP | 3.4/3.5 |
Amps | 3.3 A |
Watts | 590 W |
Item | Packaged Terminal Air Conditioner |
Remote Control Functions | On/Off and Temp. Control |
Hz | 60 Hz |
Requires | Wall Sleeve |
Description
Packaged Terminal Air Conditioner, Average Coverage Area 250 to 300 sq ft, Cooling/Heating, Cooling Capacity 7,000/7,100 BtuH, Heating Method Heat Pump with Electric Heat, Heating Capacity - Electric 12,000/9,900 BtuH, Heating Capacity - Heat Pump 6,500/6,400 BtuH, Outside Make-Up Air Without, 12.0/12.4 EER, Reverse Cycle Heat COP 3.4/3.5, 3.3 A Amps, 590 W Watts, 208/230V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 6-20P, Power Cord Length 58 in
Restrictions
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7A619)
- DUPONT Pleated Air Filter, 20" x 24" x 1", 4 Pack (KC20X24X1_4)
- RAYCHEM Electric Heating Cable Kit, 120VAC, 100 ft Length (398575-000)
- US DUCT US Duct Clamp Together No Loss Stack Head, 6" Diameter, Galvanized, 22 Gauge (SNL06.G22)
- AMANA Packaged Terminal A/C, 9,000 BtuH, 4.2 A (PTH093K35AXXX)
- FRIEDRICH PTAC Air Conditioner, 11800 BtuH, 230/208V (PDE12K3SG)
- GLOBAL INDUSTRIAL Packaged Terminal Air Conditioner W/Heat Pump, 208/230V, 12000 BTU Cool (293087)
- FRIEDRICH 9400 Btu Packaged Terminal Heat Pump, 265V (PDH09R3SG)
- PERFECT AIRE 15,000 Btu Ptac W/ 3.5 Kw Electric Heat Assist (4PTC15A-HE-3.5)
- FRIEDRICH Friedrich Zoneaire® Select PTAC PZH09K3SB - 9600 BTU Cool w/ Heat Pump 208/230V (PZH09K3SB)
- MRCOOL 5 Ton 108K BTU 14 SEER Gas and Electric Package Unit, Multiposition (MPG60S108M414A)
- Amana Packaged Terminal Air Conditioners