Shop All Packaged Terminal Air Conditioners
Amana
Packaged Terminal A/C, 15,000 BtuH, 7.0 A
Mfr # PTH153K35AXXX
Zoro # G308351368
product price: $1,276.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,276.99
Free 30-Day Returns
Key Features
- Cooling Capacity 13,700/13,900 BtuH
- Operation Mode - HVAC Cooling/Heating
- Heating Method Heat Pump with Electric Heat
- Heating Capacity - Electric 12,000/9,900 BtuH
- Heating Capacity - Heat Pump 13,900/13,700 BtuH
Product Information
- Brand Amana
- MFR # PTH153K35AXXX
- Zoro # G308351368
- Country of Origin United States
- Category Packaged Terminal Air Conditioners
Dimensions
Power Cord Length | 58 in |
Fits Wall Sleeve - H x W x D | 16-1/16 in x 42 in x 14-1/8 in |
Details
Cooling Capacity | 13,700/13,900 BtuH |
Operation Mode - HVAC | Cooling/Heating |
Heating Method | Heat Pump with Electric Heat |
Heating Capacity - Electric | 12,000/9,900 BtuH |
Heating Capacity - Heat Pump | 13,900/13,700 BtuH |
Voltage | 208/230V AC |
NEMA Plug Configuration - HVAC | LCDI, 6-20P |
Reverse Cycle Heat COP | 3.0/3.0 |
Item | Packaged Terminal Air Conditioner |
Requires | Wall Sleeve |
EER | 9.9/9.9 |
Remote Control Functions | On/Off and Temp. Control |
Refrigerant Type | R-410A |
Watts | 1,430 W |
Phase | 1 |
Amps | 7.6 A |
Hz | 60 Hz |
Description
Packaged Terminal Air Conditioner, Average Coverage Area 550 to 700 sq ft, Cooling/Heating, Cooling Capacity 13,700/13,900 BtuH, Heating Method Heat Pump with Electric Heat, Heating Capacity - Electric 12,000/9,900 BtuH, Heating Capacity - Heat Pump 13,900/13,700 BtuH, Outside Make-Up Air Without, 9.9/9.9 EER, Reverse Cycle Heat COP 3.0/3.0, 7.6 A Amps, 1,430 W Watts, 208/230V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 6-20P, Power Cord Length 58 in
Restrictions
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 17-1/8x34-7/8x1 Synthetic Pleated Air Filter, MERV 7 (6FMA1)
- TJERNLUND PRODUCTS Wheel (950-6010)
- ZORO SELECT Enclosed Fan Relay, SPDT, 277V Coil (6ACJ1)
- DE-STA-CO Auto Release Venturi Right Hand 3/8 Npt (CPI-VSA-ARVR-750-U38)
- AMANA Packaged Terminal A/C, 9,000 BtuH, 4.2 A (PTH093K35AXXX)
- PERFECT AIRE 15,000 Btu Ptac Heat Pump W/ 3.5 Kw Electric Heat Assist (4PTH15A-HE-3.5)
- PERFECT AIRE 12,000 Btu Ptac W/ 5.0 Kw Electric Heat Assist (4PTC12A-HE-5.0)
- ZONEAIRE PREMIER PTAC- Packaged Terminal AC (PDH07K3SGR3)
- PERFECT AIRE 15,000 Btu Ptac Heat Pump W/ 5.0 Kw Electric Heat Assist (4PTH15A-HE-5.0)
- PERFECT AIRE 7,000 Btu 230V Ptac W/ 3.5 Kw Electric Heat Assist R32 (4PTC07A-HE-3.5)
- MRCOOL 5 Ton 108K BTU 14 SEER Gas and Electric Package Unit, Multiposition (MPG60S108M414A)
- Amana Packaged Terminal Air Conditioners