Shop All Packaged Terminal Air Conditioners
Amana
Packaged Terminal A/C, 12,000 BtuH, 5.8 A
Mfr # PTH123K35AXXX
Zoro # G108351377
product price: $1,245.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,245.99
Free 30-Day Returns
Key Features
- Cooling Capacity 11,400/11,600 BtuH
- Operation Mode - HVAC Cooling/Heating
- Heating Method Heat Pump with Electric Heat
- Heating Capacity - Electric 12,000/9,900 BtuH
- Heating Capacity - Heat Pump 10,6000/10,5000 BtuH
Product Information
- Brand Amana
- MFR # PTH123K35AXXX
- Zoro # G108351377
- Country of Origin United States
- Category Packaged Terminal Air Conditioners
Dimensions
Power Cord Length | 58 in |
Fits Wall Sleeve - H x W x D | 16-1/16 in x 42 in x 14-1/8 in |
Details
Cooling Capacity | 11,400/11,600 BtuH |
Operation Mode - HVAC | Cooling/Heating |
Heating Method | Heat Pump with Electric Heat |
Heating Capacity - Electric | 12,000/9,900 BtuH |
Heating Capacity - Heat Pump | 10,6000/10,5000 BtuH |
Voltage | 208/230V AC |
NEMA Plug Configuration - HVAC | LCDI, 6-20P |
Phase | 1 |
EER | 11.0/11.1 |
Reverse Cycle Heat COP | 3.2/3.2 |
Refrigerant Type | R-410A |
Amps | 6.1 A |
Item | Packaged Terminal Air Conditioner |
Hz | 60 Hz |
Requires | Wall Sleeve |
Remote Control Functions | On/Off and Temp. Control |
Watts | 1,050 W |
Description
Packaged Terminal Air Conditioner, Average Coverage Area 400 to 450 sq ft, Cooling/Heating, Cooling Capacity 11,400/11,600 BtuH, Heating Method Heat Pump with Electric Heat, Heating Capacity - Electric 12,000/9,900 BtuH, Heating Capacity - Heat Pump 10,6000/10,5000 BtuH, Outside Make-Up Air Without, 11.0/11.1 EER, Reverse Cycle Heat COP 3.2/3.2, 6.1 A Amps, 1,050 W Watts, 208/230V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 6-20P, Power Cord Length 58 in
Restrictions
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROWATER REPLACEMENT FILTER 4PK (ZR-006)
- BROAN-NUTONE Broan-Nutone MG1 Metal Grille Kit for 100 150 200 250 & 300 CFM Ceiling Mount Models (MG1)
- NORDFAB Round Adjustable Nipple, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 10 in W, 10-7/8" L, 10 in H (8040207328)
- STREAMLINE Refrigerant Line Set, 3/8, 5/8, 50 Ft (61020500B6)
- AMANA Packaged Terminal A/C, 9,000 BtuH, 4.2 A (PTH093K35AXXX)
- PERFECT AIRE 15,000 Btu Ptac W/ 3.5 Kw Electric Heat Assist (4PTC15A-HE-3.5)
- PERFECT AIRE 12,000 Btu Ptac W/ 3.5 Kw Electric Heat Assist (4PTC12A-HE-3.5)
- FRIEDRICH PTAC Air Conditioner, 11800 BtuH, 230/208V (PDE12K3SG)
- FRIEDRICH 9400 Btu Packaged Terminal Heat Pump, 265V (PDH09R3SG)
- FRIEDRICH Friedrich Zoneaire® Select PTAC PZH15K5SB - 14500 BTU Cool w/ Heat Pump 208/230V (PZH15K5SB)
- JB INDUSTRIES Core Remover Tool Set, with O-Ring Seal (A32550N)
- Amana Packaged Terminal Air Conditioners