Shop All Packaged Terminal Air Conditioners
Amana
Packaged Terminal A/C, 12,000 BtuH, 5.8 A
Mfr # PTH123K25AXXX
Zoro # G908351379
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,026.99
Free 30-Day Returns
Key Features
- Cooling Capacity 11,400/11,600 BtuH
- Operation Mode - HVAC Cooling/Heating
- Heating Method Heat Pump with Electric Heat
- Heating Capacity - Electric 8,500/6,800 BtuH
- Heating Capacity - Heat Pump 10,6000/10,5000 BtuH
Product Information
- Brand Amana
- MFR # PTH123K25AXXX
- Zoro # G908351379
- Country of Origin United States
- Category Packaged Terminal Air Conditioners
Dimensions
Power Cord Length | 58 in |
Fits Wall Sleeve - H x W x D | 16-1/16 in x 42 in x 14-1/8 in |
Details
Cooling Capacity | 11,400/11,600 BtuH |
Operation Mode - HVAC | Cooling/Heating |
Heating Method | Heat Pump with Electric Heat |
Heating Capacity - Electric | 8,500/6,800 BtuH |
Heating Capacity - Heat Pump | 10,6000/10,5000 BtuH |
Voltage | 208/230V AC |
NEMA Plug Configuration - HVAC | LCDI, 6-15P |
Remote Control Functions | On/Off and Temp. Control |
Item | Packaged Terminal Air Conditioner |
Hz | 60 Hz |
Amps | 6.1 A |
Refrigerant Type | R-410A |
Requires | Wall Sleeve |
Watts | 1,050 W |
Phase | 1 |
Reverse Cycle Heat COP | 3.2/3.2 |
EER | 11.0/11.1 |
Description
Packaged Terminal Air Conditioner, Average Coverage Area 400 to 450 sq ft, Cooling/Heating, Cooling Capacity 11,400/11,600 BtuH, Heating Method Heat Pump with Electric Heat, Heating Capacity - Electric 8,500/6,800 BtuH, Heating Capacity - Heat Pump 10,6000/10,5000 BtuH, Outside Make-Up Air Without, 11.0/11.1 EER, Reverse Cycle Heat COP 3.2/3.2, 6.1 A Amps, 1,050 W Watts, 208/230V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 6-15P, Power Cord Length 58 in
Restrictions
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEPCO Steam Trap, 2" NPT Outlet, SS Disc (IB15-8-30)
- GOODMAN 0259F00040 Harness Control (0259F00040)
- DAYTON Downblast Vent, Belt Drive, 11 In (2RB60)
- PARKER Filter, Replace Core (PCK-48HH)
- AMANA Packaged Terminal A/C, 9,000 BtuH, 4.2 A (PTH093K35AXXX)
- GLOBAL INDUSTRIAL Packaged Terminal Air Conditioner W/Heat Pump, 208/230V, 12000 BTU Cool (293087)
- PERFECT AIRE 12,000 Btu Ptac W/ 3.5 Kw Electric Heat Assist (4PTC12A-HE-3.5)
- FRIEDRICH 9400 Btu Packaged Terminal Heat Pump, 265V (PDH09R3SG)
- FRIEDRICH Friedrich® Uni Fit Air Conditioner W/ Remote, 810 Watt, 115V, 8000 BTU (UET08A11A)
- MRCOOL 5 Ton 108K BTU 14 SEER Gas and Electric Package Unit, Multiposition (MPG60S108M414A)
- MRCOOL 5 Ton 60K BTU MPC24 14 SEER Air Conditioner Package Unit (MPC601M414A)
- Amana Packaged Terminal Air Conditioners