Shop All Packaged Terminal Air Conditioners
Amana
9000 Btu Packaged Terminal Air Conditioner, 230/208V
Mfr # PTC093G50CXXX
Zoro # G0258940
product price: $1,202.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,202.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cooling Capacity 9,000 BtuH
- Operation Mode - HVAC Cooling/Heating
- Heating Method Electric Heat
- Heating Capacity - Electric 17,100/14,000 BtuH
Product Information
- Brand Amana
- MFR # PTC093G50CXXX
- Zoro # G0258940
- UPC # 663051562400
- Country of Origin United States
- Category Packaged Terminal Air Conditioners
Dimensions
Power Cord Length | 3 ft |
Fits Wall Sleeve Dimensions | 16-1/8" x 42" x 14-1/8" |
Fits Wall Sleeve - H x W x D | 16 1/8 in x 42 in x 14 1/8 in |
Description
Packaged Terminal Air Conditioner, Average Coverage Area 350 to 400 sq ft, Cooling/Heating, Cooling Capacity 9,000 BtuH, Heating Method Electric Heat, Heating Capacity - Electric 17,100/14,000 BtuH, Heating Capacity - Heat Pump 17,100/14,000 BtuH, Outside Make-Up Air Without, 11.2/11.5 EER, 4.1 A Amps, 5 W Watts, 208/230V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 6-30P, Power Cord Length 3 ft
Restrictions
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAPLUS CHIMNEY ELBOW KIT 6"" - 30 DEG. (6DP-E30K)
- JOHNSON CONTROLS Efl/Sp100 Ez 212, Efl/Sp100 Ez 212 (DMPR-RS324)
- AIR-VENT Air Vent 90122 Slant Plastic Roof Mounted Vent - Brown (798796)
- GOODMAN 11111701S Ignitor-Sini (11111701S)
- AMANA Packaged Terminal A/C, 9,000 BtuH, 4.2 A (PTH093K35AXXX)
- FRIEDRICH PTAC Air Conditioner, 11800 BtuH, 230/208V (PDE12K3SG)
- PERFECT AIRE 12,000 Btu Ptac W/ 3.5 Kw Electric Heat Assist (4PTC12A-HE-3.5)
- FRIEDRICH 9400/9200 Btu Packaged Terminal Heat Pump, 230/208V (PDH09K3SG)
- GLOBAL INDUSTRIAL Packaged Terminal Air Conditioner W/Heat Pump, 208/230V, 12000 BTU Cool (293087)
- JB INDUSTRIES Core Remover Tool Set, with O-Ring Seal (A32550N)
- PERFECT AIRE 12,000 Btu Ptac Heat Pump W/ 3.5 Kw Electric Heat Assist (4PTH12A-HE-3.5)
- Amana Packaged Terminal Air Conditioners