Shop All Packaged Terminal Air Conditioners
This Product is Discontinued
Amana
15000/14700 Btu Packaged Terminal Air Conditioner, 230/208V (Discontinued)
Mfr # PTC153G35AXXX
Zoro # G0258828
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Cooling Capacity 14,700/15,000 BtuH
- Operation Mode - HVAC Cooling/Heating
- Heating Method Electric Heat
- Heating Capacity - Electric 12,000/9,900 BtuH
- Heating Capacity - Heat Pump 12,000/9,900 BtuH
Product Information
- Brand Amana
- MFR # PTC153G35AXXX
- Zoro # G0258828
- UPC # 663051576681
- Country of Origin United States
- Category Packaged Terminal Air Conditioners
Dimensions
Power Cord Length | 3 ft |
Fits Wall Sleeve Dimensions | 16-1/8" x 42" x 14-1/8" |
Fits Wall Sleeve - H x W x D | 16 1/8 in x 42 in x 14 1/8 in |
Description
Packaged Terminal Air Conditioner, Average Coverage Area 550 to 700 sq ft, Cooling/Heating, Cooling Capacity 14,700/15,000 BtuH, Heating Method Electric Heat, Heating Capacity - Electric 12,000/9,900 BtuH, Heating Capacity - Heat Pump 12,000/9,900 BtuH, Outside Make-Up Air Without, 10.0/10.0 EER, 7.0 A Amps, 3.5 W Watts, 208/230V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 6-20P, Power Cord Length 3 ft
Restrictions
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.