Shop All Arts & Crafts
Amaco
Permoplast Modeling Clay, Green, 1 lb. Per Box, PK3
Mfr # 90054E
Zoro # G4113003
product price: $31.15
/pk 3, $10.38/ea
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade 1+
- Includes (3) 1 lb. boxes of clay
- Material Clay, Pigment
- Recommended Age 6+ Years
Product Information
- Brand Amaco
- MFR # 90054E
- Zoro # G4113003
- UPC # 194629106806
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Green |
Recommended Grade | Grade 1+ |
Includes | (3) 1 lb. boxes of clay |
Material | Clay, Pigment |
Recommended Age | 6+ Years |
Description
Permoplast® Non-Hardening Modeling Clay is America's original non-hardening modeling clay. This product is odorless, nontoxic, and clean to use. This plastic clay can be reused when stored airtight. This non-hardening clay is great for developing small motor skills and hand/eye coordination. Each box includes 1 lb. of clay. Sold as 3 boxes for a total of 3 lbs. of clay.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Optima Grip Full Stapler, 25 Sheet, Silver (S7087811E)
- U-MARK A10 Paint Marker Green (10103)
- PICA Refills for Visor Refillable Multi-Use Marker, Red, 4PK (991/40/SB)
- EXPO Precision Point Whiteboard Eraser, 3PK (8473)
- AMACO Air Dry Clay, Gray, 10 lbs. Per Box, PK2 (46303C)
- AMACO AMACO Marblex™ Self-Hardening Clay, 5 lbs. (47336W)
- AMACO Air Dry Clay, White, 25 lbs. (46318R)
- AMACO Permoplast Modeling Clay, Cream, 5 lbs. (90078F)
- AMACO Marblex™ Self-Hardening Clay, Gray, 25 lbs. (47340B)
- AMACO Sculptamold® Modeling Compound, 3 lbs. Per Bag, PK2 (41821C)
- RUST-OLEUM Modern Masters ME238 1G Blackened Bronze Metallic Paint (ME238-GAL)
- Amaco