Shop All Arts & Crafts
Amaco
Mexican Pottery™ Self-Hardening Clay, 25 lbs.
Mfr # 48653D
Zoro # G5640172
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 6+ Years
- Material clay
- Recommended Grade 1+
Product Information
- Brand Amaco
- MFR # 48653D
- Zoro # G5640172
- UPC # 39672486539
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Terra Cotta |
Recommended Age | 6+ Years |
Material | clay |
Recommended Grade | 1+ |
Description
Our rich terra cotta premium quality self-hardening clay is formulated for handbuilding, sculpture and wheel throwing. Modeled objects with resemble Native American or Mexican Pottery with little or no decoration necessary. Moist, ready-to-use. Pieces dry hard and durable, but not waterproof. Can be painted. Keep unused clay in a plastic bag or wrapped in damp cloth to prevent drying out. It will shrink during drying, so it is best to hollow out bulky sculptures or wrap a slab of clay around a loose crumpled paper armature before modeling. Allow the finished piece to dry slowly and evenly on all sides at room temperature and away from heat until hard. When piece is completely dry, decorate with AMACO® Rub 'n Buff®, school paints, temperas, acrylics or liquid crayons. Includes 25 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Folders, 2 Fasteners, 1/3 AST Tab Cut, Legal, 50/BX, Green PK (SMD17140)
- ZEBRA PEN Z-Grip Plus Mechanical Pencil Eraser Refill 4pk (83204)
- LUXOR 60" x 40" Mobile Whiteboard (MB6040WW)
- BOSTITCH Battery Operated Electric Stapler, Black (MDS20-BLK)
- AMACO Marblex™ Self-Hardening Clay, Gray, 25 lbs. (47340B)
- AMACO Mexican Pottery™ Self-Hardening Clay™, 5 lbs. (48652C)
- AMACO Sculptamold® Modeling Compound, 3 lbs. Per Bag, PK2 (41821C)
- AMACO Air Dry Clay, Terra Cotta, 10 lbs. Per Box, PK2 (46301A)
- AMACO Air Dry Clay, Gray, 10 lbs. Per Box, PK2 (46303C)
- AMACO PolyRoller (11058T)
- RIT DYE PWDR DYE PWDR DARK GRN (83351)
- Amaco