Shop All Arts & Crafts
Amaco
Air Dry Clay, Terra Cotta, 10 lbs. Per Box, PK2
Mfr # 46301A
Zoro # G4108009
product price: $33.09
/pk 2, $16.55/ea
$33.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade 1+
- Material Clay
- Includes (2) 10 lbs. boxes of clay
- Recommended Age 6+ Years
Product Information
- Brand Amaco
- MFR # 46301A
- Zoro # G4108009
- UPC # 194629106776
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Terra Cotta |
Recommended Grade | Grade 1+ |
Material | Clay |
Includes | (2) 10 lbs. boxes of clay |
Recommended Age | 6+ Years |
Description
Terra Cotta Air Dry Clay is an all-purpose air dry clay to use for sculpting, hand modeling, or throwing on a potter's wheel. Once pieces are finished, air dry evenly and slowly on all sides. Pieces will dry hard, but must be handled carefully to avoid breakage. Pieces can be decorated with paint, and sealed with shellac for added strength and to waterproof. This clay can also be fired to cone 04 for hardness/permanence and to glaze. Each box includes 10 lbs. of clay. Sold as 2 boxes for a total of 20 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 7" x 4" x 4", White, 50/Bundle (M744)
- ZORO SELECT Corrugated Boxes, 6" x 4" x 2", Kraft, 25/Bundle (55VG13)
- SMEAD Expanding File, 12 Pocket, Blue (70902)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 6 oz., 48PK (BD 6)
- AMACO Air Dry Clay, Gray, 10 lbs. Per Box, PK2 (46303C)
- AMACO Permoplast Modeling Clay, Cream, 5 lbs. (90078F)
- AMACO Marblex™ Self-Hardening Clay, Gray, 25 lbs. (47340B)
- AMACO PolyRoller (11058T)
- AMACO Mexican Pottery™ Self-Hardening Clay™, 5 lbs. (48652C)
- AMACO Air Dry Clay, White, 25 lbs. (46318R)
- PACON Pre-Cut Mat Frames, Black, 12in x 18in, PK12 (P0072570)
- Amaco