Shop All USB Hubs & Converters
Aluratek
Usb Crg Stat Quck Crge
Mfr # AUCSQCF
Zoro # G7171797
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type AC Adapter
- Features Features,"Environmentally Friendly, USB"
- Maximum Output Power 48 W
- Output Voltage 12V DC, 5V DC, 9V DC, 3.6V DC, 6.5V DC
- Device Supported Bluetooth Device, Tablet PC, USB Device, MP3 Player, Power Bank, Smartphone
Product Information
- Brand Aluratek
- MFR # AUCSQCF
- Zoro # G7171797
- UPC # 812658013666
- Country of Origin United States
- Category USB Hubs & Converters
Details
Product Type | AC Adapter |
Features | Features,"Environmentally Friendly, USB" |
Maximum Output Power | 48 W |
Output Voltage | 12V DC, 5V DC, 9V DC, 3.6V DC, 6.5V DC |
Device Supported | Bluetooth Device, Tablet PC, USB Device, MP3 Player, Power Bank, Smartphone |
Input Voltage | 120V AC, 230V AC |
Output Current | 3 A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Neuton CE5 Electric Mower 10ah Battery (CE5 ELECTRIC MOWER 10AH BATTERY NEUTON)
- CLARITY AltoPlus Amplified Corded Phone with Caller ID (54505.001)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replaces AGM BCI Group 34/78 Car and Truck (MAX3903038)
- BATTERY CLERK AJC® Panasonic LC-R127R2P1, LCR127R2P1 12V 8Ah UPS Battery (PANASONIC-LC-R127R2P1 LCR127R2P1)
- ALURATEK Type C Hub Micro Sd Card Read (AUMC0302F)
- SANOXY Black USB 2.0 Hi-Speed 4-Port Splitter Hub For PC Notebook High Speed Computer (SANOXY-PCMOUSE7-bk)
- STARTECH.COM Portable USB 3.0 port expander for laptops (HB30A4AIB)
- MONOPRICE 2-Port DisplayPort 1.2 to DisplayPort Multi-Stream Transport (MST) Hub (21972)
- EZGENERATION 4 Port USB C Hub - USB 3.0 Hub - 4 Port USB Hub with Power Adapter (EZ329836)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- LOGITECH Teams Logi Dock, 1 HDMI/1 Displayport/2 USB A/3 USB C, Graphite (986-000015)
- Aluratek USB Hubs & Converters