Shop All USB Hubs & Converters
Aluratek
Type C Hub Micro Sd Card Read
Mfr # AUMC0302F
Zoro # G7169103
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1.50"
- Height 0.50"
- Product Type Docking Station
- Width 2.94"
- Compatibility Notebooks: Apple MacBook, Google Pixel Chromebook
Product Information
- Brand Aluratek
- MFR # AUMC0302F
- Zoro # G7169103
- UPC # 8126580136
- Country of Origin United States
- Category USB Hubs & Converters
Dimensions
Depth | 1.50" |
Height | 0.50" |
Width | 2.94" |
Details
Product Type | Docking Station |
Compatibility | Notebooks: Apple MacBook, Google Pixel Chromebook |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCSTOR 10 Ft Displayport 1.2 Cable M/M - 4K2K ( (Y10C236-B1)
- ILC Replacement for Mitsubishi Mr-bat6v1set (MR-BAT6V1SET MITSUBISHI)
- ENERGIZER BATTERY ALKALINE AA 4PK (E91BP-4)
- PINNACLE CLIMATE TECHNOLOGIES Pinnacle Climate Technologies 145301 120V Heavy Duty Utility Blower (145301)
- ADVANTECH Usb To Isolated 422/485 Tb, Leds - Lockedserial# (BB-USOPTL4-LS)
- TRIPP LITE Hub, Portable, USB-C, Gen 1, USB 3.1, White (TRPU4600042A2C)
- QUEST TECHNOLOGY INTERNATIONAL Usb 3.0 Hub (Type-C To 3-Port Type-A + Ethernet) (NUB-6013)
- MICRO CONNECTORS Micro Connectors RAS-PWR13-PI 5V-3A USB-C Power Adapter with switch for Raspberry Pi 4 (RAS-PWR13-PI)
- TRIPP LITE SuperSpeed Hub, 4-Port, USB 3.0, 4-1/5"Wx1-3/10"Lx2/5"H, BK (TRPU360004SLIM)
- CMPLE Cmple 1269-N 4-Port High Speed USB 2.0 Splitter; Unpowered USB Hub (1269-N)
- SANOXY 3 Way Car Lighter Socket Splitter Dual USB Charger Power Adapter 12V (274764860136)
- Aluratek USB Hubs & Converters