Shop All USB Hubs & Converters
Aluratek
4-Port Usb 3.0 Superspeed Hub
Mfr # AUH1304F
Zoro # G5875467
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type USB Hub
- Total Number of USB Ports 4
- Host Interface USB
- Number of USB 3.0 Ports 4
- Platform Supported PC
Product Information
- Brand Aluratek
- MFR # AUH1304F
- Zoro # G5875467
- UPC # 812658012270
- Country of Origin Unknown
- Category USB Hubs & Converters
Details
Product Type | USB Hub |
Total Number of USB Ports | 4 |
Host Interface | USB |
Number of USB 3.0 Ports | 4 |
Platform Supported | PC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BGEARS Case Fan (B-ARGB VORTEX 120)
- MIGHTY MAX BATTERY 6volt 7.2ah Battery Replacement for WKA6-7.2F - 2 Pack (ML7-6MP2155)
- STARTECH.COM 13FT DISPLAYPORT 1.4 8K 60HZ (DP14VMM4M)
- RAM MOUNTS Replacement for RAM Mounts Ram-vp-sw1-1218 (RAM-VP-SW1-1218 RAM MOUNTS)
- ALURATEK Type C Hub Micro Sd Card Read (AUMC0302F)
- J5CREATE USB-C Hub, 4 Ports, Silver (JCH343US)
- TP-LINK USB 3.0 to Gigabit Adapter (UE306)
- STARTECH.COM Thunderbolt 3 Mini Dock (TB3DKM2HDL)
- BELKIN 3.0 USB-C to USB-A Adapter (B2B150-BLK)
- SANOXY 3 Fans USB Cooler Cooling Pad Stand LED Light For Laptop PC Notebook (LT-COOL-CLR)
- TRIPP LITE USB 30 SuperSpeed Hub, 4 Ports, Black (U360-004-MINI)
- Aluratek USB Hubs & Converters