Shop All Electromagnetic Lock Activation Devices
Altronix
Video Balun/Combiner For 24Vac Cameras
Mfr # HUBWAYAV
Zoro # G7472954
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type UTP Video Balun/Combiner
- Voltage Output 24V AC
- Standards UL Listed Accessory
- Number of Outputs 24V AC
- Material Plastic
Product Information
- Brand Altronix
- MFR # HUBWAYAV
- Zoro # G7472954
- UPC # 782239943432
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Length (In.) | 1.63 in |
Height (In.) | 1 in |
Width (In.) | 2.38 in |
Details
Item | Video Balun/Combiner For 24VAC Cameras |
Type | UTP Video Balun/Combiner |
Voltage Output | 24V AC |
Standards | UL Listed Accessory |
Number of Outputs | 24V AC |
Material | Plastic |
Batteries Required | No |
Sub-Category | Video System Component |
Description
Video Balun/Combiner For 24Vac Cameras, Type UTP Video Balun/Combiner, Material Plastic, Length 1.63 In, Width 2.38 In, Height 1.00 In, Voltage OUTPut 24VAC, Standards UL Listed Accessory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE SFIC Cylinders, Satin Chrome, Keyway Type D, 7 Pins (80-033 DB 626)
- TELL Grade 2 Cylindrical Lock, Storeroom, Knob, Satin Stainless Steel, 2-3/4 Inch Backset, Conventional (K2080-32D)
- EBERHARD MANUFACTURING CO Rotary Latch Lh (EMC 400-BXL-23 SS)
- STRYBUC Floor Guide (8-330)
- ALTRONIX Snap Track Smp3/5/Al624/6062/Pt724A (ST3)
- ALTRONIX Power Conversion Module (VR3T)
- ALTRONIX Plug-in Transformr, 115V In, 16.5V Out, 50V (TP1650)
- ALTRONIX Lead Acid Battery- 12VDC/12Ah (BT1212)
- ALTRONIX Door Control Timer 12-24V Ac/Dc (DL1)
- ALTRONIX 2 - Din Rail Mounting Clips (CLIP1)
- ALARM LOCK Wireless Expander Designed To Expand The Coverage Area Of Version 2 Gateways. AC Power Re (ALL-IME2-EXP)
- Altronix Electromagnetic Lock Activation Devices