Shop All Electrical Enclosures
Altronix
Steel Trove Enclosure, 27-1/4 in H, 6-1/2 in D
Mfr # Trove2M2
Zoro # G5413908
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27-1/4 in
- Depth 6-1/2 in
- Material of Enclosure Steel
- Color Silver
- Finish Powder Coateded
Product Information
- Brand Altronix
- MFR # Trove2M2
- Zoro # G5413908
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 27-1/4 in |
Depth | 6-1/2 in |
Width | 21.5 in |
Overall Height | 27 1/4 in |
Length | 21.50" |
Overall Width | 21 1/2 in |
Overall Depth | 6 1/2 in |
Details
Item - Electrical Enclosure | Trove Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | Powder Coateded |
Features | Use with Mercury Access System, Mfr. No. TM2, TMV2, EP1502, MR52, MR16IN, MR16OUT, EP2500, MUX8, MR51e, MR50 |
Includes | Backplane, Cam Lock, Mounting Hardware, Tamper Switch |
For Use With | Altronix and Mercury boards |
Description
Trove Enclosure, Overall Height 27 1/4 in, Overall Depth 6 1/2 in, Overall Width 21 1/2 in, Features Use with Mercury Access System, Mfr. No. TM2, TMV2, EP1502, MR52, MR16IN, MR16OUT, EP2500, MUX8, MR51e, MR50, Finish Powder Coated, Includes Backplane, Cam Lock, Mounting Hardware, Tamper Switch, Material Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Number of Gangs: 2 High-Impact Plastic, White (42080-2WP)
- MERSEN Fuse Clip, 1 Poles, Bus Bar (9F61BWW460)
- SCHNEIDER ELECTRIC Relay, Side Flange, 3VA, 3PDT, 24VAC (788XCXRC1-24A)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie Violet (W-75-MRL-V)
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A12106CHNFSS6)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD24208)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 12 in D, NEMA 12; 13, Non Hinged Clamp (A302412LP)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 4 in D, NEMA 3R, Screw On (RSC080804NK)
- SCHNEIDER ELECTRIC Galvanized Steel Spacial Enclosure, 1800 mm H, 1200 mm W (NSYSM1812502DP)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHTLWW)
- SQUARE D Steel Enclosure, 7.79 in H, 5 in W, 7.53 in D, NEMA 1, Screw On (9991UE7)
- Altronix Electrical Enclosures