Shop All Electromagnetic Lock Power Supplies
Altronix
Snap Track Mount Rb-5/Sn/30/St/Ttl
Mfr # ST1
Zoro # G7583195
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Component Accessory
- Type Component Accessories
- Height (In.) 0.625 in
- Batteries Required No
- Length (In.) 2.875 in
Product Information
- Brand Altronix
- MFR # ST1
- Zoro # G7583195
- UPC # 782239931910
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Height (In.) | 0.625 in |
Length (In.) | 2.875 in |
Width (In.) | 0.375 in |
Details
Item | Snap Track Mount Rb-5/Sn//30/St/Ttl |
Sub-Category | Component Accessory |
Type | Component Accessories |
Batteries Required | No |
Material | Plastic |
Description
Snap Track Mount Rb-5/Sn//30/St/Ttl, Type Component Accessories, Material Plastic, Length (In.) 2.875, Width (In.) 0.375, Height (In.) 0.625, Batteries Required No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Tilt Latch Pair, White Plastic Construction, Spring-Loaded, Snap-In 1 Pair (F 2749)
- GARLOCK Gasket, Ring, 3/4 In, Metal, Yellow (C000500701)
- HAMPTON PRODUCTS-WRIGHT BLK HD Storm DR Closer (V150BL)
- SPEC Compression Spring, Music Wire, , PK15, C04200421750M (C04200421750M)
- ALTRONIX Power Supply 8Out 12VDC Or 24VDC @ 4A (ALTV1224DC)
- ALTRONIX Power Supply Panic Device Controller (STRIKEIT2)
- ALTRONIX Power Supply 8 Fuse, Line Cord (ALTV248UL3)
- ALTRONIX Access Power Controller 8 Fused Trigger (ACM8)
- ALTRONIX Power Supply 4 Fuse 24Vac @ 4A (ALTV244)
- ALTRONIX ; AL175ULX Power Supply (ALT-AL175ULX)
- ALTRONIX Power Supply 6/12/24 VDC @ 1.2A (AL624)
- Altronix Electromagnetic Locking Systems