Shop All Cooling Equipment Relays
Altronix
Relay Module 6/12/24VDC 30Ma DPDT, Relay, -
Mfr # RBST
Zoro # G7602603
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Relay
- Input Voltage 12/24V DC
- Width (In.) 1.9 in
- Height (In.) 1.1 in
- Material Phenolic or Fiberglass
Product Information
- Brand Altronix
- MFR # RBST
- Zoro # G7602603
- UPC # 782239930371
- Country of Origin United States
- Category Cooling Equipment Relays
Dimensions
Width (In.) | 1.9 in |
Height (In.) | 1.1 in |
Length (In.) | 2.75 in |
Details
Item | Relay Module 6/12/24VDC 30Ma DPDT |
Type | Relay |
Input Voltage | 12/24V DC |
Material | Phenolic or Fiberglass |
Batteries Required | No |
Sub-Category | Relay Module |
Description
Relay Module 6/12/24Vdc 30Ma DPDT, Type Relay, Material Phenolic or Fiberglass, Length 2.75 In, Width 1.90 In, Height 1.10 In, Input Voltage 12/24VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Zone Valve, 3 Way, On/Off, (F)NPT 3/4 (JT3325)
- EMPIRE VENTILATION Flat Roof Mounting Base, 12" Galvanized (FB12G)
- TOUGH GUY Flue Scraper, Dia 3 3/4, 1/4 MNPT, Length 8 (3EDE8)
- IMPERIAL MFG Tape Window Channel 3/4X4.5 Bk (GA0163)
- ALTRONIX Din Rail Relay Module 24VDC 43Ma DPDT, Relay, - (RDC24)
- ALTRONIX Relay Module 6/12VDC 120Ma DPDT, Relay, - (RB5)
- ALTRONIX Relay Module Heavy Load 12/24V 95Ma SPDT, Relay, - (RB30)
- ALTRONIX Relay Module 120Vac 12Ma DPDT w/ Base, Relay, - (RAC120)
- ALTRONIX Sensitive Relay 12/24VDC 18Ma DPDT, Relay, - (RBSNTTL)
- ALTRONIX Din Rail Relay Module 12VDC 86Ma DPDT, Relay, - (RDC12)
- 5-2-1 COMPRESSOR SAVER Hard Start Kit, Potential Relay, Start Capacitor, 35 Contact Rating (Amps), 208 to 240 Volts (CSRU1)
- Altronix Cooling Equipment Relays