Shop All Electromagnetic Lock Power Supplies
Altronix
Power Supply/Charger Fire Disconnect
Mfr # AL176UL
Zoro # G6956695
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Batteries Required No
- Enclosure Width (In.) 7.5 in
- Type Power Supply/Charger Fire Disconnect
- Material Steel
Product Information
- Brand Altronix
- MFR # AL176UL
- Zoro # G6956695
- UPC # 782239933495
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Width (In.) | 7.5 in |
Enclosure Height (In.) | 8.5 in |
Enclosure Depth (In.) | 3.5 in |
Depth | 3.5" |
Height | 8.5" |
Width | 7.5" |
Details
Sub-Category | Power Supply/Charger |
Item | Power Supply Supervised 2Out 12Dc Or 24Dc @ 1.75A |
Batteries Required | No |
Type | Power Supply/Charger Fire Disconnect |
Material | Steel |
Finish | Gray |
Input Frequency (Hz) | 60 |
Output Current (Amps) | 1.75A |
Voltage Output | 12V DC or 24V DC |
Number of Outputs | 12V DC or 24V DC |
Input Voltage | 115V AC |
Standards | CUL, UL294 |
Fits | Access Control SystemSignal Equipment |
Power Required (Need to be edited) | 600 mA @ 110V, AC |
Description
Power Supply Supervised 2Out 12Dc Or 24Dc @ 1.75A, Type Power Supply/Charger Fire Disconnect, Material Steel, Finish Gray, Enclosure Depth 3.50 In, Enclosure Width 7.50 In, Enclosure Height 8.50 In, Input Voltage 115VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 1.75A Amps, Input Frequency 60 Hz, Standards UL294, CUL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA Push Button Lock, Entry, Key Override (LR-1021-B-26D-41)
- PROSOURCE Bolt J-Hook 3/8X5In Zinc (LR322)
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (21B782L)
- LUCIDA SURFACES LUCIDA SURFACES, #512 Stair Nosing (MC-512SN)
- ALTRONIX Snap Track Mount Rb-5/Sn/30/St/Ttl (ST1)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (SMP7CTX)
- ALTRONIX Power Supply 12/24VDC 1.75A (AL201ULB)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (AL600ULX)
- ALTRONIX Power Supply 2Out 12Dc Or 24Dc @ 1.75A (AL175ULB)
- ALTRONIX Power Supply/Charger Fire Disconnect (AL125ULP)
- ALTRONIX 4Ch Annual Event Timer - 12/24V Ac/Dc (AT4)
- Altronix Electromagnetic Lock Power Supplies