Shop All Electromagnetic Lock Power Supplies
Altronix
Power Supply /Fire 24VDC @ 10A
Mfr # AL1024ULXR
Zoro # G7066717
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Input Voltage 115V AC
- Batteries Required No
- Number of Outputs 24V DC
- Output Current (Amps) 10A
Product Information
- Brand Altronix
- MFR # AL1024ULXR
- Zoro # G7066717
- UPC # 782239935871
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Height (In.) | 15.5 in |
Enclosure Depth (In.) | 4.5 in |
Enclosure Width (In.) | 12 in |
Depth | 4.5" |
Height | 15.5" |
Width | 12.2" |
Details
Sub-Category | Power Supply/Charger |
Item | Power Supply /Fire 24VDC @ 10A |
Input Voltage | 115V AC |
Batteries Required | No |
Number of Outputs | 24V DC |
Output Current (Amps) | 10A |
Input Frequency (Hz) | 60 |
Finish | Red |
Type | Power Supply/Charger |
Includes | Battery leads, Cam Lock |
Material | Steel |
Standards | CSFM , CUL, FM , UL1481, UL294 |
Voltage Output | 24V DC |
Output Voltage | 24 V DC @ 10 A |
Power Required (Need to be edited) | 4.4 A @ 110V, AC |
Description
Power Supply /Fire 24Vdc @ 10A, Type Power Supply/Charger, Material Steel, Finish Red, Enclosure Depth 4.50 In, Enclosure Width 12.00 In, Enclosure Height 15.5 In, Input Voltage 115VAC, Voltage OUTPut 24VDC, OUTPut Current 10A Amps, Input Frequency 60 Hz, Standards UL294, UL1481, CSFM , FM , CUL, Includes Battery leads, Cam Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 015, Neoprene, 0.07 In., PK100 (1BUP1)
- ZORO SELECT Raised Face PTFE Flange Gasket for 3-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-1082)
- PAWLING Wall Guard, Silver-Gray, 2-15/16 x 144In (WG-3-12-210)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W (5KALF)
- ALTRONIX Power Supply 2Out 12Dc Or 24Dc @ 1A (AL125ULE)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (SMP7CTX)
- ALTRONIX Off-Line Power Supply/Charger (OLS180)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (AL600ULXB)
- ALTRONIX Power Conversion Module (VR1)
- ALTRONIX Power Supply 4 Fuse 24VDC @ 10A (AL1024ULXPD4)
- ALTRONIX Power Supply 8Out 12VDC Or 24VDC @ 4A (ALTV1224DC)
- Altronix Electromagnetic Lock Power Supplies