Shop All Electromagnetic Lock Power Supplies
Altronix
Power Supply 8PTC 12Dc/3.5A Or 24Dc/3A
Mfr # AL400ULACMCB
Zoro # G6470091
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Type Access Power Controller
- Number of Outputs 12V DC or 24V DC
- Standards CSFM , CUL, MEA , UL294
- Batteries Required No
Product Information
- Brand Altronix
- MFR # AL400ULACMCB
- Zoro # G6470091
- UPC # 782239932368
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Height (In.) | 15.5 in |
Enclosure Width (In.) | 12.0 in |
Enclosure Depth (In.) | 4.5 in |
Width | 12.2" |
Depth | 4.5" |
Height | 15.5" |
Details
Sub-Category | Power Supply/Charger |
Item | Power Supply 8PTC 12Dc/3.5A Or 24Dc/3A |
Type | Access Power Controller |
Number of Outputs | 12V DC or 24V DC |
Standards | CSFM , CUL, MEA , UL294 |
Batteries Required | No |
Input Frequency (Hz) | 60 |
Output Current (Amps) | 12V DC @ 4A or 24V DC @ 3A |
Material | Steel |
Includes | Battery leads, Cam Lock |
Voltage Output | 12V DC or 24V DC |
Finish | Gray |
Input Voltage | 115V AC |
Fits | Mag LockElectric StrikeMagnetic Door Holder |
Power Required (Need to be edited) | 1.9 A @ 110V, AC |
Description
Power Supply 8Ptc 12Dc/3.5A Or 24Dc/3A, Type Access Power Controller, Material Steel, Finish Gray, Enclosure Depth 4.50 In, Enclosure Width 12.00 In, Enclosure Height 15.5 In, Input Voltage 115VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 12VDC @ 4A or 24VDC @ 3A Amps, Input Frequency 60 Hz, Standards UL294, CSFM , MEA , CUL, Includes Battery leads, Cam Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D M-D Gray Vinyl Threshold Insert For Doors 36 in. L X 0.5 in. (13524)
- EBERHARD MANUFACTURING CO Rod Guide (EMC 5646-54 ZN)
- KARP Exterior Access Door, MX Keyed Latch Prime 30 x 22 (MXP3022CLK)
- COMPX NATIONAL Sliding Door Lock, Nickel, Key C413A (C8043-C413A-14A)
- ALTRONIX Power Supply Rack Mount (R1224DC16CB)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 2.5A Red (AL300ULXR)
- ALTRONIX Power Supply 8 Fuse 24Vac @ 4A (ALTV248)
- ALTRONIX Power Dist Module 8 Output Fuse (PD8UL)
- ALTRONIX Power Supply 12/24VDC @ 10A (SMP10)
- ALTRONIX Power Supply 8 Fuse 12VDC Or 24VDC @ 6A (AL600ULACM)
- SDC 4 AMP 1224VDC POWER SUPPLY X FIRE RELAY X BATTERY CHARGER 14" X 16" CABINET (SDC-634RF)
- Altronix Electromagnetic Locking Systems