Shop All Electromagnetic Lock Power Supplies
Altronix
Power Supply 8 Fuse 12VDC
Mfr # AL1012ULACM
Zoro # G6613853
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Enclosure Width (In.) 12 in
- Enclosure Depth (In.) 4.5 in
- Number of Outputs 12V DC
- Standards CUL, UL294
Product Information
- Brand Altronix
- MFR # AL1012ULACM
- Zoro # G6613853
- UPC # 782239934041
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Width (In.) | 12 in |
Enclosure Depth (In.) | 4.5 in |
Enclosure Height (In.) | 15.5 in |
Depth | 4.5" |
Height | 15.5" |
Width | 12.2" |
Details
Sub-Category | Power Supply/Charger |
Item | Power Supply 8Fuse 12VDC @ 10A |
Number of Outputs | 12V DC |
Standards | CUL, UL294 |
Finish | Gray |
Output Current (Amps) | 10A |
Voltage Output | 12V DC |
Input Voltage | 115V AC |
Material | Steel |
Batteries Required | No |
Input Frequency (Hz) | 60 |
Type | Access Power Controller |
Includes | Battery leads, Cam Lock |
Fits | Card ReaderMag LocksElectric StrikesMagnetic Door Holders |
Output Voltage | 12 V DC |
Power Required (Need to be edited) | 1.9 A @ 110V, AC |
Description
Power Supply 8Fuse 12Vdc @ 10A, Type Access Power Controller, Material Steel, Finish Gray, Enclosure Depth 4.50 In, Enclosure Width 12.00 In, Enclosure Height 15.5 In, Input Voltage 115VAC, Voltage OUTPut 12VDC, OUTPut Current 10A Amps, Input Frequency 60 Hz, Standards UL294, CUL, Includes Battery leads, Cam Lock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 217DV36 36" Door Shoe with Vinyl Dark Bronze (217DV36)
- ILCO Ilco: Rim Cylinder Tailpiece 2-3/8", SFIC LIFIC (ILCO-862A-00-10)
- DELTANA Bright Chrome Spring Hinge, Holes per Leaf: 3 (DSH35R426)
- JACKSON Body Hardware Package for Model 1095 and 1095P Rim Latch Exit Devices (30851)
- ALTRONIX Power Supply, 16 PTC, 16 Amp (VertiLine63TD)
- ALTRONIX Power Dist Module 8 Output Fuse (PD8UL)
- ALTRONIX Off-Line Power Supply, 24VDC, 10 Amp (OLS250)
- ALTRONIX Power Supply 12/24VDC 1.75A (AL201ULB)
- ALTRONIX Power Supply, CCTV DC, 12VDC/5A (SAV4D)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (AL600ULX)
- ALTRONIX Power Supply 6/12/24VDC @ 2.5A (SMP3E)
- Altronix Electromagnetic Locking Systems