Shop All Electromagnetic Lock Power Supplies
Altronix
Power Supply 5PTC 12VDC Or 24VDC @ 6A
Mfr # AL600ULM
Zoro # G6454856
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Includes Battery leads, Cam Lock
- Number of Outputs 12V DC or 24V DC
- Standards CSFM, MEA , UL1481, UL294
- Batteries Required No
Product Information
- Brand Altronix
- MFR # AL600ULM
- Zoro # G6454856
- UPC # 782239930852
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Depth (In.) | 3.25 in |
Enclosure Width (In.) | 13 in |
Enclosure Height (In.) | 13.5 in |
Width | 13" |
Depth | 3.3" |
Height | 13.5" |
Details
Item | Power Supply 5PTC 12VDC Or 24VDC @ 6A |
Sub-Category | Power Supply/Charger |
Includes | Battery leads, Cam Lock |
Number of Outputs | 12V DC or 24V DC |
Standards | CSFM, MEA , UL1481, UL294 |
Batteries Required | No |
Type | Multi-OutPut Power Supply/Charger Fire Disconnect |
Input Frequency (Hz) | 60 |
Voltage Output | 12V DC or 24V DC |
Finish | Gray |
Input Voltage | 115V AC |
Output Current (Amps) | 6A |
Material | Steel |
Fits | Mag LocksElectric StrikesMagnetic Door Holders |
Power Required (Need to be edited) | 2.5 A @ 110V, AC |
Description
Power Supply 5Ptc 12Vdc Or 24Vdc @ 6A, Type Multi-OUTPut Power Supply/Charger Fire Disconnect, Material Steel, Finish Gray, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 6A Amps, Input Frequency 60 Hz, Standards UL294, UL1481, MEA , CSFM, Includes Battery leads, Cam Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Leveling Mount, Boltless, 5/8-11, 4 in Base (BNYLC4-TEL)
- KEYLESS FACTORY Keyless Factory: 2018-2019 GMC Terrain / 4-Button Smart Key / PN: 13584512 / HYQ1AA (RSK-GM-TER4)
- HARDWARE RESOURCES 10"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU10)
- ABUS Solid Brass Padlock Keyed Alike, Keyed Alike, Standard Shackle, Hardened Steel Shackle (55036)
- ALTRONIX Power Conversion Module (VR1)
- ALTRONIX Timer- Annual Event 1Ch 365 Day/24 Hr. (PT724A)
- ALTRONIX Power Supply 8PTC 12Dc/3.5A Or 24Dc/3A (AL400ULPD8CB)
- ALTRONIX Power Supply 8PTC 6-15VDC @ 4A (ALTV615DC8ULCB)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (AL600ULB)
- ALTRONIX Power Dist Module 8 Output Fuse (PD8UL)
- SCHLAGE ELECTRONICS Battery Backup (900-BB)
- Altronix Electromagnetic Locking Systems