Shop All Electromagnetic Lock Power Supplies
Altronix
Power Supply 5PTC 12Dc/3.5A Or 24Dc/3A
Mfr # AL400ULM
Zoro # G0710586
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Voltage Output 12V DC or 24V DC
- Standards CSFM, MEA , UL 1481, UL1069, UL294, UL603
- Number of Outputs 12V DC or 24V DC
- Material Steel
Product Information
- Brand Altronix
- MFR # AL400ULM
- Zoro # G0710586
- UPC # 782239930845
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Depth (In.) | 3.25 in |
Enclosure Height (In.) | 13.5 in |
Enclosure Width (In.) | 13 in |
Height | 13.5" |
Width | 13" |
Depth | 3.3" |
Details
Item | Power Supply 5PTC 12Dc/3.5A Or 24Dc/3A |
Sub-Category | Power Supply/Charger |
Voltage Output | 12V DC or 24V DC |
Standards | CSFM, MEA , UL 1481, UL1069, UL294, UL603 |
Number of Outputs | 12V DC or 24V DC |
Material | Steel |
Type | Multi-OutPut Power Supply/Charger Fire Disconnect |
Output Current (Amps) | 12V DC @ 4A or 24V DC @ 3A |
Input Frequency (Hz) | 60 |
Finish | Gray |
Input Voltage | 115V AC |
Includes | Battery leads, Cam Lock |
Batteries Required | No |
Fits | Mag LocksElectric StrikesMagnetic Door Holders |
Power Required (Need to be edited) | 1.9 A @ 110V, AC |
Description
Power Supply 5Ptc 12Dc/3.5A Or 24Dc/3A, Type Multi-OUTPut Power Supply/Charger Fire Disconnect, Material Steel, Finish Gray, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 12VDC @ 4A or 24VDC @ 3A Amps, Input Frequency 60 Hz, Standards UL603, UL 1481, UL294, UL1069, MEA , CSFM, Includes Battery leads, Cam Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Medium Hooks, w/Adhesive Strips, 12/PK, Clear PK (MMM17091CLR6ES)
- DIAMOND 2.9 in. L Strike Anywhere Matches 20 pc (533-376-865)
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt 12633626 (12633626)
- SARGENT Deadbolt, Satin Chrome, Black (649 BLACK)
- ALTRONIX Power Supply 4 Fuse 24Vac @ 4A (ALTV244)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (AL600ULXB)
- ALTRONIX Power Supply Board, 12VDC @ 10A (AL1012ULXB)
- ALTRONIX Power Supply, 16 PTC, 16 Amp (VertiLine63TD)
- ALTRONIX Power Supply, 12VDC @ 4A or 24VDC @ 3A (AL400ULXB2)
- ALTRONIX Power Supply 12/24VDC @ 2.5A (SMP3CTX)
- VON DUPRIN Boards And Modules (900-2RS-FA)
- Altronix Electromagnetic Lock Power Supplies