Shop All Electromagnetic Lock Power Supplies
Altronix
Power Supply 2Out 12Dc Or 24Dc @ 1A
Mfr # AL125ULE
Zoro # G6757563
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Enclosure Height (In.) 8.5 in
- Finish Gray
- Includes Battery leads, Cam Lock
- Batteries Required No
Product Information
- Brand Altronix
- MFR # AL125ULE
- Zoro # G6757563
- UPC # 782239936984
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Height (In.) | 8.5 in |
Enclosure Width (In.) | 7.5 in |
Enclosure Depth (In.) | 3.5 in |
Depth | 3.5" |
Width | 7.5" |
Height | 8.5" |
Details
Item | Power Supply 2Out 12Dc Or 24Dc @ 1A |
Sub-Category | Power Supply/Charger |
Finish | Gray |
Includes | Battery leads, Cam Lock |
Batteries Required | No |
Voltage Output | 12V DC or 24V DC |
Input Voltage | 24V AC |
Type | Power Supply/Charger Fire Disconnect |
Number of Outputs | 12V DC or 24V DC |
Input Frequency (Hz) | 60 |
Standards | CUL, UL294 |
Material | Steel |
Output Current (Amps) | 1A |
Fits | Fire Alarm Control Panel |
Series | AL125UL |
Power Required (Need to be edited) | AC |
Description
Power Supply 2Out 12Dc Or 24Dc @ 1A, Type Power Supply/Charger Fire Disconnect, Material Steel, Finish Gray, Enclosure Depth 3.50 In, Enclosure Width 7.50 In, Enclosure Height 8.50 In, Input Voltage 24VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 1A Amps, Input Frequency 60 Hz, Standards UL294, CUL, Includes Battery leads, Cam Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Veneto White SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0492-SAM)
- MUTUAL INDUSTRIES OSHA Rebar Cap, 3 in., 25PK (14640-25-4)
- NATIONAL HARDWARE CUP HOOK BLK 1IN 30PK (N119-729)
- PEMKO S88BL204 204' Adhesive Perimeter Gasketing Black (S88BL204)
- ALTRONIX Power Supply 12/24VDC @ 10A (SMP10)
- ALTRONIX Power Supply 12/24VDC 1.75A (AL201ULB)
- ALTRONIX Power Supply 8PTC 6-15VDC @ 4A (ALTV615DC8ULCB)
- ALTRONIX Power Supply 6/12/24 VDC @ 1.2A (AL624E)
- ALTRONIX Power Supply/Charger Fire Disconnect (AL176UL)
- ALTRONIX Power Supply 5PTC 12VDC Or 24VDC @ 6A (AL600ULM)
- Altronix Electromagnetic Locking Systems