Shop All Electromagnetic Lock Power Supplies
Altronix
Power Supply 2Out 12Dc Or 24Dc @ 1.75A
Mfr # AL175UL
Zoro # G7570902
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Batteries Required No
- Output Current (Amps) 1.75A
- Standards CSFM , CUL, MEA , UL294
- Type Power Supply/Charger Fire Disconnect
Product Information
- Brand Altronix
- MFR # AL175UL
- Zoro # G7570902
- UPC # 782239930234
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Height (In.) | 8.5 in |
Enclosure Width (In.) | 7.5 in |
Enclosure Depth (In.) | 3.5 in |
Depth | 3.5" |
Height | 8.5" |
Width | 7.5" |
Details
Item | Power Supply 2Out 12Dc Or 24Dc @ 1.75A |
Sub-Category | Power Supply/Charger |
Batteries Required | No |
Output Current (Amps) | 1.75A |
Standards | CSFM , CUL, MEA , UL294 |
Type | Power Supply/Charger Fire Disconnect |
Input Voltage | 115V AC |
Material | Steel |
Input Frequency (Hz) | 60 |
Voltage Output | 12V DC or 24V DC |
Finish | Gray |
Number of Outputs | 12V DC or 24V DC |
Fits | Access Control SystemSignal Equipment |
Power Required (Need to be edited) | 600 mA @ 110V, AC |
Description
Power Supply 2Out 12Dc Or 24Dc @ 1.75A, Type Power Supply/Charger Fire Disconnect, Material Steel, Finish Gray, Enclosure Depth 3.50 In, Enclosure Width 7.50 In, Enclosure Height 8.50 In, Input Voltage 115VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 1.75A Amps, Input Frequency 60 Hz, Standards UL294, MEA , CSFM , CUL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Nickel Square Hinge (S44HD15)
- ZORO SELECT Conical Washer, Pk10 (FW6CS01000-010P1)
- MONROE PMP Folding Pull Handle, Unth. Through Holes (PH-0306)
- ADFORS Screen Door Grille, 24 in 36 in L (FSP8512-U)
- ALTRONIX Power Supply, CCTV DC, Wall Mount (SAV18D)
- ALTRONIX Power Supply 12/24VDC @ 2.5A 115/230 (AL300ULXD)
- ALTRONIX Power Supply 12/24VDC @ 2.5A (SMP3CTX)
- ALTRONIX Power Supply 2Out 12Dc Or 24Dc @ 1A (AL125ULE)
- ALTRONIX Power Supply 24VDC @ 10A (AL1024ULX)
- ALTRONIX Power Supply/Charger, 8 Fuse, 12VDC, 6 Amp (AL600ULACMJ)
- SECURITRON Power Supply, Steel, 14" L, 14" W, 4.75" H (AQD6-16C2)
- Altronix Electromagnetic Lock Power Supplies