Shop All Electromagnetic Lock Power Supplies
Altronix
Power Supply 24VDC @ 10A Supervised
Mfr # SMP10PMC24X
Zoro # G7233247
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Output Current (Amps) 10A
- Material Steel
- Number of Outputs 24V DC
- Voltage Output 24V DC
Product Information
- Brand Altronix
- MFR # SMP10PMC24X
- Zoro # G7233247
- UPC # 782239932467
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Width (In.) | 12.0 in |
Enclosure Height (In.) | 15.5 in |
Enclosure Depth (In.) | 4.5 in |
Width | 13" |
Depth | 3.3" |
Height | 13.5" |
Details
Sub-Category | Power Supply/Charger |
Item | Power Supply 24VDC @ 10A Supervised |
Output Current (Amps) | 10A |
Material | Steel |
Number of Outputs | 24V DC |
Voltage Output | 24V DC |
Includes | Battery leads, Cam Lock |
Finish | Gray |
Type | Power Supply/Charger |
Input Voltage | 115V AC |
Batteries Required | No |
Input Frequency (Hz) | 60 |
Output Voltage | 24 V DC @ 10 A |
Power Required (Need to be edited) | 2.7 A @ 110V, AC |
Description
Power Supply 24Vdc @ 10A Supervised, Type Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth 4.50 In, Enclosure Width 12.00 In, Enclosure Height 15.5 In, Input Voltage 115VAC, Voltage OUTPut 24VDC, OUTPut Current 10A Amps, Input Frequency 60 Hz, Includes Battery leads, Cam Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Manual Hydraulic Stanley QDC 200 Door Closer Heavy Duty Interior and Exterior, Silver (QDC211F689)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 9 ft. - Black (03-100-WEB)
- ILCO HY15 Hyundai / Kia Metal Key single (ILCO-HY15)
- ZORO SELECT O-Rings, Inch, Round, Kalrez 4079 (116k4079)
- ALTRONIX Power Supply 2Out 12Dc Or 24Dc @ 1.75A (AL175ULB)
- ALTRONIX Power Supply 16 Fuse 12VDC Or 24VDC @ 6A (AL600ULXPD16)
- ALTRONIX Power Supply 6/12/24 VDC @ 1.2A (AL624E)
- ALTRONIX Power Supply 24VDC @ 10A (AL1024ULX)
- ALTRONIX Timer- Annual Event 1Ch 365 Day/24 Hr. (PT724A)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 2.5A Red (AL300ULXR)
- VON DUPRIN Power Supply Relay, Fire Alarm (900-FA)
- Altronix Electromagnetic Locking Systems