Altronix

Power Supply 24VDC @ 10A


product price: $302.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Sub-Category Power Supply/Charger
  • Enclosure Height (In.) 15.5 in
  • Batteries Required No
  • Enclosure Width (In.) 12.0 in
  • Finish Gray
See all product information

Product Information

Dimensions

Enclosure Height (In.) 15.5 in
Enclosure Width (In.) 12.0 in
Enclosure Depth (In.) 4.5 in
Depth 4.5"
Height 15.5"
Width 12.2"

Details

Item Power Supply 24VDC @ 10A
Sub-Category Power Supply/Charger
Batteries Required No
Finish Gray
Voltage Output 24V DC
Type Power Supply/Charger
Input Frequency (Hz) 60
Input Voltage 115V AC
Material Steel
Output Current (Amps) 10A
Includes Battery leads, Cam Lock
Number of Outputs 24V DC
Output Voltage 24 V DC @ 10 A
Power Required (Need to be edited) 2.7 A @ 110V, AC

Description

Power Supply 24Vdc @ 10A, Type Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth 4.50 In, Enclosure Width 12.00 In, Enclosure Height 15.5 In, Input Voltage 115VAC, Voltage OUTPut 24VDC, OUTPut Current 10A Amps, Input Frequency 60 Hz, Includes Battery leads, Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.