Shop All Electromagnetic Lock Power Supplies
Altronix
Power Supply 16 Fuse 12VDC Or 24VDC @ 6A
Mfr # AL600ULXPD16
Zoro # G6651644
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Input Frequency (Hz) 60
- Voltage Output 12V DC or 24V DC
- Material Steel
- Number of Outputs 12V DC or 24V DC
Product Information
- Brand Altronix
- MFR # AL600ULXPD16
- Zoro # G6651644
- UPC # 782239936434
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Width (In.) | 12.0 in |
Enclosure Height (In.) | 15.5 in |
Enclosure Depth (In.) | 4.5 in |
Height | 15.5" |
Depth | 4.5" |
Width | 12.2" |
Details
Item | Power Supply 16Fuse 12VDC Or 24VDC @ 6A |
Sub-Category | Power Supply/Charger |
Input Frequency (Hz) | 60 |
Voltage Output | 12V DC or 24V DC |
Material | Steel |
Number of Outputs | 12V DC or 24V DC |
Includes | Battery leads, Cam Lock, Spare Fuse |
Standards | CUL, UL1481, UL294 |
Type | Multi-OutPut Power Supply/Charger |
Finish | Gray |
Output Current (Amps) | 6A |
Batteries Required | No |
Input Voltage | 115V AC |
Power Required (Need to be edited) | 1.9 A @ 110V, AC |
Description
Power Supply 16Fuse 12Vdc Or 24Vdc @ 6A, Type Multi-OUTPut Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth 4.50 In, Enclosure Width 12.00 In, Enclosure Height 15.5 In, Input Voltage 115VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 6A Amps, Input Frequency 60 Hz, Standards UL294, UL1481, CUL, Includes Battery leads, Cam Lock, Spare Fuse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Heavy Duty Standard Garage Hinge 3 in. W Door Leaf, Steel (Single Pack) (GD 52105)
- NATIONAL GUARD Door Frame Weatherstrip, 8 ft, Gray (149MDKB-96)
- COMPONENT HARDWARE Stainless Steel Heavy-DutyTubular Handle (P47-1018)
- MASTER LOCK MAG PADLOCK 2"" SHACKLE (M930XKADLHCCSEN)
- ALTRONIX Power Supply 24VDC @ 10A (SMP10C24X)
- ALTRONIX Power Supply 12/24VDC 1.75A (AL201ULB)
- ALTRONIX Power Supply 2Out 12Dc Or 24Dc @ 1.75A (AL175UL)
- ALTRONIX Power Supply 8 Fuse 24Vac @ 4A (ALTV248)
- ALTRONIX Power Supply/Charger Fire Disconnect (AL125ULP)
- ALTRONIX Timer- Annual Event 1Ch 365 Day/24 Hr. (PT724AE)
- ALTRONIX Power Supply 8 Fuse 24VDC @ 10A (AL1024ULACM)
- Altronix Electromagnetic Locking Systems