Shop All Electromagnetic Lock Power Supplies
Altronix
Power Dist Module 8 Output Fuse
Mfr # PD8UL
Zoro # G6866282
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Distribution Module
- Length (In.) 5.25 in
- Type Power Distribution Board
- Batteries Required No
- Width (In.) 3.25 in
Product Information
- Brand Altronix
- MFR # PD8UL
- Zoro # G6866282
- UPC # 782239936199
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Length (In.) | 5.25 in |
Width (In.) | 3.25 in |
Height (In.) | 1.0 in |
Details
Sub-Category | Power Distribution Module |
Item | Power Dist Module 8 Output Fuse |
Type | Power Distribution Board |
Batteries Required | No |
Material | Phenolic or Fiberglass |
Standards | UL RECOGNIZED, UL294 |
Description
Power Dist Module 8 Output Fuse, Type Power Distribution Board, Material Phenolic or Fiberglass, Length 5.25 In, Width 3.25 In, Height 1.00 In, Standards UL RECOGNIZED, UL294
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Mirror Clips, 1/4 in. Offset, Clear, Includes Installation Fasteners (MP9003-A)
- J.W. WINCO JW Winco WN9100.1 12T8W12N Leveling Feet (12T8W12N)
- MIDWEST FASTENER 10 lbs. Push Pin Hangers 5PK (69781)
- TRIMLITE 30" x 80" Primed 1-Lite Interior French Slab Door with Satin Etch Tempered Glass (2668pri1501SATT)
- ALTRONIX Power Supply 8 Fuse 24VDC @ 10A (AL1024ULACM)
- ALTRONIX Timer- Annual Event 1Ch 365 Day/24 Hr. (PT724AE)
- ALTRONIX Power Supply 24VDC @ 10A (AL1024ULX)
- ALTRONIX Power Supply, 16 PTC, 16 Amp (VertiLine63TD)
- ALTRONIX Off-Line Power Supply/Charger (OLS75)
- ALTRONIX Power Supply 12/24VDC @ 10A Supervised (SMP10PM)
- ALTRONIX Power Supply 12/24Dc @ 4A (AL400ULB)
- Altronix Electromagnetic Lock Power Supplies