Shop All Electromagnetic Lock Activation Devices
Altronix
Power Dist Module, 5 Outputs PTC
Mfr # MOM5
Zoro # G2305721
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Distribution And Auxiliary Modules
- Length (In.) 3.5 in
- Number of Outputs 12V DC or 24V DC
- Input Voltage 12V DC/24V DC
- Batteries Required No
Product Information
- Brand Altronix
- MFR # MOM5
- Zoro # G2305721
- UPC # 782239930975
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Length (In.) | 3.5 in |
Width (In.) | 5.25 in |
Height (In.) | 1 in |
Details
Item | Power Dist Module, 5 Outputs PTC |
Type | Power Distribution And Auxiliary Modules |
Number of Outputs | 12V DC or 24V DC |
Input Voltage | 12V DC/24V DC |
Batteries Required | No |
Material | Phenolic or Fiberglass |
Voltage Output | 12V DC or 24V DC |
Standards | UL Recognized |
Sub-Category | Power Distribution Module |
Description
Power Dist Module, 5 Outputs PTC, Type Power Distribution And Auxiliary Modules, Material Phenolic or Fiberglass, Length 3.50 In, Width 5.25 In, Height 1.00 In, Input Voltage 12VDC/24VDC, Voltage OUTPut 12VDC or 24VDC, Standards UL RECOGNIZED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Lever Lockset, Mechanical, Privacy, Grd. 1 (28-10U65 LL 26D)
- GLOBAL DOOR CONTROLS Left-handed Arch/Vistawall Style Offset Pivotin Aluminum (TH1110OC-LH-AL)
- MSI Basix Beige 4 in. x 16 in. Matte Ceramic Subway Wall Tile, 25PK (ZOR-PT-0705)
- ZORO SELECT O-Ring, Dash 014, Viton, 0.07 In., PK100 (U38875.006.0050)
- ALTRONIX Double Stick Tape Pads, PK25 (TAPE1)
- ALTRONIX Enclosure Fits 2- 4Ah Or 1- 7Ah Battery (BC100)
- ALTRONIX Timer-Bell Cut Off, Timer (6030)
- ALTRONIX Enclosure Fits 2- 7Ah Battery (BC200)
- ALTRONIX Plug-in Transformer, 115V In, 12V Out, 20V (TP1220)
- ALTRONIX 2 - 18 In Battery Leads, Red & Black (BL3)
- SCHLAGE ELECTRONICS Schlage Electronic 10ft RC Pigtail Cable (47274561)
- Altronix Electromagnetic Lock Activation Devices