Shop All Electromagnetic Lock Activation Devices
Altronix
Power Dist Module 4 Output PTC
Mfr # PD4ULCB
Zoro # G6410223
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Distribution Board
- Width (In.) 3.25 in
- Height (In.) 1 in
- Length (In.) 5.25 in
- Standards UL RECOGNIZED, UL294
Product Information
- Brand Altronix
- MFR # PD4ULCB
- Zoro # G6410223
- UPC # 782239936182
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Width (In.) | 3.25 in |
Height (In.) | 1 in |
Length (In.) | 5.25 in |
Details
Item | Power Dist Module 4 Output PTC |
Type | Power Distribution Board |
Standards | UL RECOGNIZED, UL294 |
Batteries Required | No |
Material | Phenolic or Fiberglass |
Sub-Category | Power Distribution Module |
Description
Power Dist Module 4 Output PTC, Type Power Distribution Board, Material Phenolic or Fiberglass, Length 5.25 In, Width 3.25 In, Height 1.00 In, Standards UL RECOGNIZED, UL294
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Lockset Cylinder, Satin Chrome, 0 Pins (7010DC-26D)
- ZORO SELECT O-Ring, Dash 014, EPDM, 0.07 In., PK25 (5JJU4)
- RAYMOND Compression Spring Music Wire, PK15 (C02400262000M)
- WESLOCK Extra Thick Door Kit 2.25" (00900)
- ALTRONIX Plug-in Transformr, 115V In, 16.5V Out, 50V (TP1650)
- ALTRONIX Enclosure Kit (BC400SR)
- ALTRONIX Double Stick Tape Pads, PK25 (TAPE1)
- ALTRONIX Power Conversion Module (VR3T)
- ALTRONIX 2 - Din Rail Mounting Clips (CLIP1)
- ALTRONIX Enclosure Kit, X-Large (BC400SG)
- SDC TWO CHANNEL WIRELESS RECEIVER (SDC-WRC-R2)
- Altronix Electromagnetic Lock Activation Devices