Shop All Closed Circuit TV System Accessories
Altronix
PoE Extender, 3-1/2" W, 1 Cam. Input, Blk
Mfr # PACE1PRD
Zoro # G5565686
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Inputs 1
- Color Black
- Material Plastic
- Load Capacity 30W
- Width 3 1/2 in
Product Information
- Brand Altronix
- MFR # PACE1PRD
- Zoro # G5565686
- UPC # 782239953332
- Country of Origin United States
- Category Closed Circuit TV System Accessories
Dimensions
Width | 3 1/2 in |
Depth | 3 1/2 in |
Length | 3 1/2 in |
Height | 1 in |
Overall Width | 3 1/2 in |
Overall Depth | 3 1/2 in |
Details
Item | PoE Extender |
Camera Inputs | 1 |
Color | Black |
Material | Plastic |
Load Capacity | 30W |
Mounting | Desktop, Rack |
For Use With | IP Devices, Other Network Equipment, PoE Cameras, Router |
Standards | CE, UL Listed |
Features | 100 mbps Full Duplex and Power Transmission, Plug-and-Play, Provides Power and Data Up to 500m Away |
Includes | Power Adapter, Power Cord |
Product Type | PoE Extender |
Receiver Weight (Approximate) | 4 oz |
NDAA Compliant | Yes |
Network (RJ-45) | Yes |
Description
PoE Extender, Product Type PoE Extender, Mounting Location Desktop, Rack, Color Black, Features 100 mbps Full Duplex and Power Transmission, Plug-and-Play, Provides Power and Data Up to 500m Away, Includes Power Adapter, Power Cord, Material Plastic, Overall Depth 3 1/2 in, Overall Height 1 in, Overall Width 3 1/2 in, Standards CE, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM USB-C to Gigabit network adapter - Native driver support, 1116001 (US1GC30B)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replaces Potter PFC-4410RC Control Panel (ML18-1221141322)
- SEM PRODUCTS NAPA RED AEROSOL (SE15273)
- MIGHTY MAX BATTERY 12V 7AH BATTERY REPL. WERKER WKA12-7.5F WKA12-7.5 F1 .187 EACH 2 Pack (ML7-12MP2368147)
- ALTRONIX PoE Extender, 3-1/2" L, 1 Cam. Input, Blk (PACE1PRM)
- ALTRONIX PoE Transceiver, 2-1/2" D x 2-1/2" W, Blk (EBRIDGE1PCTX)
- ALTRONIX IP Over Coax Receiver (EBRIDGE1CR)
- ALTRONIX PoE Extender, 3-1/2" W, 24/56VDC Input V (EBRIDGE1PCRX)
- ALTRONIX PoE Injector, Midspan Port, 4-29/32" D (NETWAY1DWPH)
- ALTRONIX PoE Extender, 3-1/2" W, 24VAC/DC Input V (EBRIDGE1PCRM)
- ACCESSORIES 12V DC, 9CH 10 Amp Power Box, PTC Fuse, UL listed (CP1209-10A-UL)
- Altronix Closed Circuit TV Systems & Accessories