Shop All Electromagnetic Lock Power Supplies
Altronix
Off-Line Power Supply/Charger
Mfr # OLS180
Zoro # G0555457
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Voltage Output 12V DC or 24V DC
- Width (In.) 4.13 in
- Input Voltage 115V AC
- Height (In.) 2.13 in
Product Information
- Brand Altronix
- MFR # OLS180
- Zoro # G0555457
- UPC # 782239933501
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Width (In.) | 4.13 in |
Height (In.) | 2.13 in |
Length (In.) | 7.5 in |
Details
Sub-Category | Power Supply/Charger |
Item | Power Supply Off Line 12/24VDC @ 6Av 115V |
Voltage Output | 12V DC or 24V DC |
Input Voltage | 115V AC |
Input Frequency (Hz) | 60 |
Includes | Battery leads |
Number of Outputs | 12V DC or 24V DC |
Output Current (Amps) | 6A |
Material | Phenolic or Fiberglass |
Type | Off-Line Power Supply/Charger |
Batteries Required | No |
Description
Power Supply Off Line 12/24Vdc @ 6Av 115V, Type Off-Line Power Supply/Charger, Material Phenolic or Fiberglass, Length 7.50 In, Width 4.13 In, Height 2.13 In, Input Voltage 115VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 6A Amps, Input Frequency 60 Hz, Includes Battery leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SoFt Buna-N O-Ring, Dash 332, PK5 (ZUSAH50332)
- GLOBAL DOOR CONTROLS 4 in. x 4 in. Brushed Chrome Steel Spring Hinge with 5/8 in. Radius (Set of 3) (CPS4040-5/8-26D-3)
- ELESA Tube End Caps, 1792 lb., Black (NDX.Q-1-1/2X0,120- B 3/4-10)
- GLOBAL DOOR CONTROLS Arch/Armalite Style Intermediate Pivot in Duranodic (TH1120-DU)
- ALTRONIX Power Supply 2Out 12Dc Or 24Dc @ 1A (AL125UL)
- ALTRONIX Power Supply, CCTV DC, 12VDC/5A (SAV4D)
- ALTRONIX Power Supply 12/24VDC @ 2.5A 115/230 (AL300ULXD)
- ALTRONIX 4Ch Annual Event Timer - 12/24V Ac/Dc (AT4)
- ALTRONIX Power Supply 8Out 12VDC Or 24VDC @ 4A (ALTV1224DC)
- ALTRONIX Plug-in Transformer, 115V In, 24V Out, 50V (TP2450)
- SDC Power Supply, 11.50 in. L, 11.50 in. W (631RF)
- Altronix Electromagnetic Locking Systems