Shop All Electromagnetic Lock Power Supplies
Altronix
Linear Power Supply- 24VDC @ 2.5A
Mfr # LPS3C24X
Zoro # G6159377
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Number of Outputs 24V DC
- Material Steel
- Includes Battery leads, Cam Lock, Line Cord
- Enclosure Width (In.) 12 in
Product Information
- Brand Altronix
- MFR # LPS3C24X
- Zoro # G6159377
- UPC # 782239930777
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Width (In.) | 12 in |
Enclosure Depth (In.) | 4.5 in |
Enclosure Height (In.) | 15.5 in |
Depth | 4.5" |
Width | 12.2" |
Height | 15.5" |
Details
Sub-Category | Power Supply/Charger |
Item | Linear Power Supply- 24VDC @ 2.5A |
Number of Outputs | 24V DC |
Material | Steel |
Includes | Battery leads, Cam Lock, Line Cord |
Output Current (Amps) | 2.5A |
Voltage Output | 24V DC |
Type | Linear Power Supply/Charger |
Batteries Required | No |
Input Voltage | 115V AC |
Input Frequency (Hz) | 60 |
Finish | Gray |
Output Voltage | 24 V DC @ 2.5 A |
Power Required (Need to be edited) | 1.6 A @ 110V, AC |
Description
Linear Power Supply- 24Vdc @ 2.5A, Type Linear Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth 4.50 In, Enclosure Width 12.00 In, Enclosure Height 15.5 In, Input Voltage 115VAC, Voltage OUTPut 24VDC, OUTPut Current 2.5A Amps, Input Frequency 60 Hz, Includes Battery leads, Cam Lock, Line Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. 4 in. x 16 in. Aluminum Push Plate (GH-PP54-AL)
- DELTANA Flush Pull, Solid Brass, Black (FP221RU19)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 10 Ft (1367H)
- STORCH PRODUCTS Alnico Holding Magnet, 1.43 lb. Pull (1292-T-08)
- ALTRONIX Power Supply 2Out 12Dc Or 24Dc @ 1.75A (AL175UL)
- ALTRONIX Power Supply 24VDC @ 10A (AL1024ULX)
- ALTRONIX Off-Line Power Supply/Charger (OLS120)
- ALTRONIX Power Supply 12VDC @ 3.5A Or 24VDC @ 3A (AL400ULX)
- ALTRONIX Power Supply 5PTC 12VDC Or 24VDC @ 6A (AL600ULM)
- ALTRONIX Power Supply 8PTC 12Dc/3.5A Or 24Dc/3A (AL400ULPD8CB)
- SDC 2 AMP 1224VDC POWER SUPPLY X FIRE RELAY X BATTERY CHARGER 11" X 11" CABINET (SDC-632RF)
- Altronix Electromagnetic Locking Systems