Shop All Electromagnetic Lock Power Supplies
Altronix
Lead Acid Battery- 12VDC/4Ah
Mfr # BT124
Zoro # G7509731
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Battery
- Standards 0
- Height (In.) 4.02 in
- Length (In.) 3.54 in
- Material Phenolic or Fiberglass
Product Information
- Brand Altronix
- MFR # BT124
- Zoro # G7509731
- UPC # 782239930197
- Country of Origin China
- Category Electromagnetic Lock Power Supplies
Dimensions
Height (In.) | 4.02 in |
Length (In.) | 3.54 in |
Width (In.) | 2.76 in |
Details
Item | Lead Acid Battery- 12VDC/4Ah |
Sub-Category | Battery |
Standards | 0 |
Material | Phenolic or Fiberglass |
Voltage Output | 12V DC |
Batteries Required | No |
Output Current (Amps) | 4AH |
Type | Rechargeable Battery |
Number of Outputs | 12V DC |
Description
Lead Acid Battery- 12Vdc/4Ah, Type Rechargeable Battery, Material Phenolic or Fiberglass, Length 3.54 In, Width 2.76 In, Height 4.02 In, Voltage OUTPut 12VDC, OUTPut Current 4AH Amps
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 7/8 in., Top Mount Bi-fold Tandem Roller, Offset (Single Pack) (N 6534)
- ZORO SELECT O-Ring, Dash 012, Neoprene, 0.07 In., PK100 (1BUL7)
- ZORO SELECT Corner Brace, 1 1/2 Wx2 1/2 In L, PK4 (1WDF8)
- STRYBUC 100 Ft Gray Glazing Channel (67-1)
- ALTRONIX Power Supply 4PTC 24Vac @ 4A (ALTV244CB)
- ALTRONIX Power Supply 24VDC @ 10A (AL1024ULX)
- ALTRONIX Power Supply, 16 PTC, 16 Amp (VertiLine63TD)
- ALTRONIX Power Supply 12/24Dc @ 4A (AL400UL)
- ALTRONIX Power Supply/Charger Fire Disconnect (AL176UL)
- ALTRONIX Power Conversion Module (VR1T)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (AL600ULX)
- Altronix Electromagnetic Lock Power Supplies