Shop All Closed Circuit TV System Accessories
Altronix
IP Over Coax Receiver
Mfr # EBRIDGE1CR
Zoro # G6826933
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12V DC to 24V DC Class 2 Power Supply or 16V AC to 24V AC Class 2 Plug-In Transformer
- Number of Outputs 1
- For Use With IP Cameras
- Sub-Category Video System Component
- Height (In.) 1 in
Product Information
- Brand Altronix
- MFR # EBRIDGE1CR
- Zoro # G6826933
- UPC # 782239948420
- Country of Origin United States
- Category Closed Circuit TV System Accessories
Dimensions
Height (In.) | 1 in |
Length (In.) | 3.7969 in |
Width (In.) | 2.5 in |
Details
Item | IP Over Coax Receiver |
Input Voltage | 12V DC to 24V DC Class 2 Power Supply or 16V AC to 24V AC Class 2 Plug-In Transformer |
Number of Outputs | 1 |
For Use With | IP Cameras |
Sub-Category | Video System Component |
Standards | CE, UL 60950-1, Z1409 |
Batteries Required | No |
Description
IP Over Coax Receiver, Length (In.) 3-51/64, Width (In.) 2-1/2, Height (In.) 1, Number of Outputs 1, Input Voltage 12VDC to 24VDC Class 2 Power Supply or 16VAC to 24VAC Class 2 Plug-In Transformer, Standards UL 60950-1, CE, Z1409, For Use With IP Cameras
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISTARUSA D Value No Power Supply 2U Compact Rackmount Server Chassis (Black) (D-214-MATX)
- MONOPRICE Heavy Duty Power Cord - NEMA 5-15P to IEC 60320 C15_ 14AWG_ 15A/1875W_ (35116)
- KENWOOD Speaker/Mic, Heavy Duty, Plastic/Metal (KMC-21A)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Wht (OSSMT-GDW)
- ALTRONIX IP Over Coax Tranceiver (EBRIDGE1CT)
- ALTRONIX Power Supply, 24VAC/DC @ 1.5A Input V, Blk (VB6)
- ALTRONIX PoE Extender, 4 Cam. Inputs, 5-1/4" W (EBRIDGE400PCRM)
- ALTRONIX PoE Extender, 3-1/2" W, 24/56VDC Input V (EBRIDGE1PCRX)
- ALTRONIX PoE Injector, Midspan Port, 4-29/32" D (NETWAY1DWPH)
- ALTRONIX PoE Extender, 3-1/2" W, 24VAC/DC Input V (EBRIDGE1PCRM)
- WD PURPLE WD 8TB Purple 3.5" Hard Drive (C-HDD8000-PUR)
- Altronix Closed Circuit TV System Accessories