Shop All Electrical Enclosures
Altronix
Enclosure, 15-1/2 in H, 4-1/2 in D
Mfr # BC400SG
Zoro # G2799703
product price: $161.99
/ea
Sold in multiples of 25 for $4,049.75
Free Shipping & Returns
$4,049.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15-1/2 in
- Depth 4-1/2 in
- Width 12 in
Product Information
- Brand Altronix
- MFR # BC400SG
- Zoro # G2799703
- Country of Origin Unknown
- Category Electrical Enclosures
Dimensions
Height | 15-1/2 in |
Depth | 4-1/2 in |
Width | 12 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 4 D (F2X4LG6-A)
- LEVITON Wallplates Mid Nyl 1G Dup-I (PJ8-I)
- ILSCO Alum Mechanical Lugnnector, Cond, PK6 (TA-0-EC)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 Inx100ft, Orange (6502-30-00)
- ALTRONIX Steel Trove Enclosure, 27-1/4 in H, 6-1/2 in D (Trove2M2)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASE18X12X6NK)
- NVENT HOFFMAN Mild Steel Enclosure, 20 in H, 8 in D (CSD20168WLG)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, 4, Non Hinged Clamp (A10086CHNF)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 36 in H, 30 in W, 10 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13, Hinged (A36H3010SSLP)
- HAMMOND Aluminum Enclosure, 2.64 in D, NEMA 1; 4; 4X; 12; 13 (R110-082-000)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 11-3/4 in H, 4-3/4 in D (E12PBX)
- Altronix Electrical Enclosures