Shop All Electromagnetic Lock Activation Devices
Altronix
Double Stick Tape Pads, PK25
Mfr # TAPE1
Zoro # G7489194
product price: $12.95
/pk 25, $0.52/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Component Accessories
- Height (In.) 1 in
- Batteries Required No
- Sub-Category Component Accessory
- Number of Outputs 9
Product Information
- Brand Altronix
- MFR # TAPE1
- Zoro # G7489194
- UPC # 782239933983
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Height (In.) | 1 in |
Width (In.) | 5.34 in |
Length (In.) | 6.5 in |
Details
Item | Double Stick Tape Pads |
Type | Component Accessories |
Batteries Required | No |
Sub-Category | Component Accessory |
Number of Outputs | 9 |
Description
Double Stick Tape Pads, Type Component Accessories, Length 6.50 In, Width 5.34 In, Height 1.00 In, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Eyelet Spring Snap, L 2 3/4 In (4FCR7)
- DANCO ASST O-RINGS PK/200 (34443)
- ZORO SELECT Buna-N O-Ring, Dash 413, PK5 (ZUSAH70413)
- ZORO APPROVED SUPPLIER Taper Spring, Lo= 0.406 , So= 0.25 , W= 0.014 (G309989614)
- ALTRONIX 2 - 8 In Battery Leads, Red & Black (BL2)
- ALTRONIX Power Dist Module, 5 Outputs PTC (MOM5)
- ALTRONIX Enclosure Kit, X-Large (BC400SG)
- ALTRONIX Enclosure Lg Fits 2- 7Ah Battery (BC300)
- ALTRONIX 1- Din Rail Mounting Kit (DK1)
- ALTRONIX Cam Lock With Mounting Hardware (CAM1)
- MS SEDCO Mounting Box, 2 Pieces/Surface Mount, 6" L (1020)
- Altronix Electromagnetic Locking Systems