Shop All Electromagnetic Lock Activation Devices
Altronix
Din Mount P/S- 6/12/24VDC @ 2.5A
Mfr # DPS3
Zoro # G7578374
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Din Rail Power Supply/Charger
- Input Voltage 12/24 AC/DC
- Length (In.) 3.5 in
- Material Phenolic or Fiberglass
- Sub-Category Power Supply/Charger
Product Information
- Brand Altronix
- MFR # DPS3
- Zoro # G7578374
- UPC # 782239933570
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Length (In.) | 3.5 in |
Height (In.) | 2.0 in |
Width (In.) | 3.0 in |
Height | 2" |
Width | 3" |
Depth | 3.5" |
Details
Item | Din Mount P/S- 6/12/24VDC @ 2.5A |
Type | Din Rail Power Supply/Charger |
Input Voltage | 12/24 AC/DC |
Material | Phenolic or Fiberglass |
Sub-Category | Power Supply/Charger |
Number of Outputs | 6V DC or 12V DC or 24V DC |
Includes | 1- SMP3, 1- Snap Track, 2- CLIP1 Mounting Clips, Battery leads |
Batteries Required | No |
Output Current (Amps) | 2.5A |
Input Frequency (Hz) | 60 |
Voltage Output | 6V DC or 12V DC or 24V DC |
Power Required (Need to be edited) | AC |
Description
Din Mount P/S- 6/12/24Vdc @ 2.5A, Type Din Rail Power Supply/Charger, Material Phenolic or Fiberglass, Length 3.50 In, Width 3.00 In, Height 2.00 In, Input Voltage 12/24 AC/DC, Voltage OUTPut 6VDC or 12VDC or 24VDC, OUTPut Current 2.5A Amps, Input Frequency 60 Hz, Includes 1- SMP3, 1- Snap Track, Battery leads, 2- CLIP1 Mounting Clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 1"H x 1"W, PK.5 (613A-034K)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121KA)
- HAGER Prime Coat Hinge 1303P3 (126803)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 10 ft. - Black (03-100-WEB)
- ALTRONIX Video Balun/Combiner For 24Vac Cameras (HUBWAYAV)
- ALTRONIX 1 - 8 In Battery Jumper, Yellow (BL4)
- ALTRONIX Door Control Timer W/Sounder (DL 3)
- ALTRONIX Plug-in Transformr, 115V In, 16.5V Out, 50V (TP1650)
- ALTRONIX 2 - 8 In Battery Leads, Red & Black (BL2)
- ALTRONIX 6 Ft. 2-Leads Line Cord (LC1)
- DETEX LOW ENERGY AUTOMATIC OPERATOR FOR DOUBLE DOOR PUSH, 75.5 IN FOR PAIRS OF 3 FT DOORS, 204-RI CLEAR AR (DTX-AO19-2x75.5xPUSHxAL)
- Altronix Electromagnetic Locking Systems