Shop All Transformers
Altronix
Class 2 Transformer, 24/28VAC, 100 VA
Mfr # T2428100C
Zoro # G7220796
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 115V AC
- Color Gray
- Height 4.5 in
- Width 5.8 in
- Depth 7 in
Product Information
- Brand Altronix
- MFR # T2428100C
- Zoro # G7220796
- UPC # 782239942732
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4.5 in |
Width | 5.8 in |
Depth | 7 in |
Enclosure Depth (In.) | 4.5 in |
Enclosure Height (In.) | 5.62 in |
Enclosure Width (In.) | 7 in |
Details
Item | Class 2 Transformer |
Input Voltage - Transformer | 115V AC |
Color | Gray |
Input Frequency (Hz) | 60 |
Voltage Output | 24V AC or 28V AC |
Batteries Required | No |
Material | Steel |
Number of Outputs | 24V AC or 28V AC |
Output Current (Amps) | 24V AC @ 4A or 28V AC @ 3.5A |
Description
Transformer 24Vac/100Va, 115Vac, Type Transformer W/Enclosure, Material Steel, Finish Gray, Enclosure Depth 4.50 In, Enclosure Width 7.00 In, Enclosure Height 5.62 In, Input Voltage 115VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 24VAC @ 4A or 28VAC @ 3.5A Amps, Input Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENITH Cable Coax Rg6/F Conn 12Ft Blk (VG101206B)
- WIREMOLD Abandon Plate, Brown, Brass (1043B)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, E Lvr (ZB5AJ2)
- SOUTHWIRE Red Thermo Plastic Anti Short Insulating Bushing, 1-1/4 (ASB-6)
- ALTRONIX Control Transformer, 175 VA, 115 °C, 24/28V AC, 115V AC (T2428175C)
- ALTRONIX Control Transformer, 300 VA, 115 °C, 24/28V AC, 115V AC (T2428300)
- ALTRONIX Class 2 Transformer, 57 VA, Not Rated, 49 °C, 28V AC, 115V AC (T2856)
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49 °C, 16V AC, 115V AC (T16100)
- ALTRONIX Class 2 Transformer, 57 VA, Not Rated, 49 °C, 16V AC, 115V AC (T1656)
- ALTRONIX Control Transformer, 175 VA, 115 °C, 28V AC, 115/220V AC (T28140D)
- SQUARE D Control Transformer, 1.5 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070TF1500D1)
- Altronix Power Distribution