Shop All Electromagnetic Lock Activation Devices
Altronix
Access Power Controller Wall Mount
Mfr # MAXIMAL33
Zoro # G6684666
product price: $1,044.99
/ea
Free Shipping & Returns
$1,044.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Access Power Controller Wall Mount
- Batteries Required No
- Material Steel
- Output Current (Amps) 12V DC @ 11A or 24V DC @ 11.4A
- Input Voltage 115V AC
Product Information
- Brand Altronix
- MFR # MAXIMAL33
- Zoro # G6684666
- UPC # 782239947409
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Enclosure Height (In.) | 26 in |
Enclosure Width (In.) | 19 in |
Enclosure Depth (In.) | 6.25 in |
Width | 19" |
Depth | 6.3" |
Height | 26" |
Details
Item | Power Supply 8Fuse/12Dc, 8Fuse/24Dc 11A Max |
Type | Access Power Controller Wall Mount |
Batteries Required | No |
Material | Steel |
Output Current (Amps) | 12V DC @ 11A or 24V DC @ 11.4A |
Input Voltage | 115V AC |
Input Frequency (Hz) | 60 |
Finish | Gray |
Voltage Output | 12V DC/24V DC and 12V DC/24V DC |
Sub-Category | Power Supply: Wall Mount |
Number of Outputs | 12V DC/24V DC and 12V DC/24V DC |
Standards | CUL, UL294 |
Includes | Battery leads, Cam Lock |
Fits | Signal EquipmentAccess Control Systems:Mag LocksElectric StrikesMagnetic Door Holders |
Power Required (Need to be edited) | 7 A @ 110V, AC |
Description
Power Supply 8Fuse/12Dc, 8Fuse/24Dc 11A Max, Type Access Power Controller Wall Mount, Material Steel, Finish Gray, Enclosure Depth 6.25 In, Enclosure Width 19.00 In, Enclosure Height 26 In, Input Voltage 115VAC, Voltage OUTPut 12VDC/24VDC and 12VDC/24VDC, OUTPut Current 12VDC @ 11A or 24VDC @ 11.4A Amps, Input Frequency 60 Hz, Standards UL294, CUL, Includes Battery Leads, Cam Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 120mm ID, PK5 (ZUSAH2.5X120)
- ZORO SELECT Door Lever Lockset, MIA Straight Style (GP 148 MIA 605 234 ASA SCC)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (PB4701LN x 626)
- SPEC Compression Spring Music Wire, PK5, C05400630500M (C05400630500M)
- ALTRONIX Power Dist Module 8 Output Fuse (PD8)
- ALTRONIX Video Balun/Combiner For 24Vac Cameras (HUBWAYAV)
- ALTRONIX Timer-Bell Cut Off, Timer (6030)
- ALTRONIX Siren Driver 6-12VDC 2 Ch Hi Current (ALSD1)
- ALTRONIX 1 - 8 In Battery Jumper, Yellow (BL4)
- ALTRONIX Enclosure Kit, X-Large (BC400SG)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2231PO-EN)
- Altronix Electromagnetic Locking Systems