Shop All Electromagnetic Lock Activation Devices
Altronix
Access Power Controller 8 PTC Trigger
Mfr # ACM8CB
Zoro # G6864462
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Access Power Controller
- Voltage Output 12 to 24 Volt AC or DC
- Sub-Category Access Power Controller
- Width (In.) 8 in
- Number of Outputs 12 to 24 Volt AC or DC
Product Information
- Brand Altronix
- MFR # ACM8CB
- Zoro # G6864462
- UPC # 782239933259
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Width (In.) | 8 in |
Height (In.) | 1.25 in |
Length (In.) | 4.5 in |
Details
Item | Access Power Controller 8PTC Trigger |
Type | Access Power Controller |
Voltage Output | 12 to 24 Volt AC or DC |
Sub-Category | Access Power Controller |
Number of Outputs | 12 to 24 Volt AC or DC |
Standards | UL RECOGNIZED, UL294 |
Batteries Required | No |
Input Voltage | 12 to 24 Volt AC or DC |
Material | Phenolic or Fiberglass |
Description
Access Power Controller 8Ptc Trigger, Type Access Power Controller, Material Phenolic or Fiberglass, Length 4.50 In, Width 8.00 In, Height 1.25 In, Input Voltage 12 to 24 Volt AC or DC, Voltage OUTPut 12 to 24 Volt AC or DC, Standards UL RECOGNIZED, UL294
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON PRODUCTS Hampton - Wright Products V670 Universal Knob Latch-Aluminum; 0.75 - 3 In. (6834873)
- USA INDUSTRIALS FDA Viton Sanitary Gasket for 2" Tube (ZUSA-SG-V-2)
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1007SG)
- WRS WRS 1-1/4" T-Lock with a White Puck for Inverted 716 Balance (05-129-03)
- ALTRONIX Timer-Bell Cut Off, Timer (6030)
- ALTRONIX Double Stick Tape Pads, PK25 (TAPE1)
- ALTRONIX Enclosure Kit, X-Large (BC400SG)
- ALTRONIX Plug-in Transformr, 115V In, 16.5V Out, 50V (TP1650)
- ALTRONIX 1 - 8 In Battery Jumper, Yellow (BL4)
- ALTRONIX 8A Nac Extender 4 Class A/B (AL842ULADA)
- ORBITA ID Bracelets for cabinet locker (OTC-ID)
- Altronix Electromagnetic Locking Systems