Shop All Electromagnetic Lock Activation Devices
Altronix
8A Nac Extender 4 Class A/B
Mfr # AL842ULADA
Zoro # G7133865
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Nac Power Extender
- Voltage Output 24V DC
- Enclosure Width (In.) 14.5 in
- Standards CSFM, FM, MEA, UL864
- Output Current (Amps) 8A
Product Information
- Brand Altronix
- MFR # AL842ULADA
- Zoro # G7133865
- UPC # 782239937004
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Enclosure Width (In.) | 14.5 in |
Enclosure Depth (In.) | 4.63 in |
Enclosure Height (In.) | 18 in |
Depth | 4.6" |
Height | 18" |
Width | 14.5" |
Details
Item | 8A Nac Extender 4 Class A/B |
Type | Nac Power Extender |
Voltage Output | 24V DC |
Standards | CSFM, FM, MEA, UL864 |
Output Current (Amps) | 8A |
Finish | Red |
Input Frequency (Hz) | 60 |
Material | Steel |
Includes | Battery leads, Cam Lock |
Number of Outputs | 4 |
Input Voltage | 115V AC |
Batteries Required | No |
Sub-Category | Power Extender |
Output Voltage | 24 V DC @ 8 A |
Fits | Fire Alarm System |
Power Required (Need to be edited) | 5 A @ 110V, AC |
Description
8A Nac Extender 4 Class A/B, Type Nac Power Extender, Material Steel, Finish Red, Enclosure Depth 4.63 In, Enclosure Width 14.50 In, Enclosure Height 18 In, Input Voltage 115VAC, Voltage OUTPut 24VDC or 12VDC, OUTPut Current 8A Amps, Input Frequency 60 Hz, Standards UL864, UL1481, MEA , CSFM , FM, Includes Battery leads, Cam Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN RESERVE Baldwin Reserve HDROUTRR150 Half Dummy R (HD.ROU.TRR.150)
- USG INTERIORS 2x2 Alpine Ceiling Tile (1004)
- BEST 1-3/4" W x 4-1/2" H Satin Door and Butt Hinge (FBB199 4 5X4 DOOR HINGE 32D STS)
- STERLING SEAL & SUPPLY 359 Viton / FKM O-ring 90A Shore Black, -25 Pack (ORVT90.359X25)
- ALTRONIX PoE Repeater (NetWayXT)
- ALTRONIX Enclosure Fits 2- 7Ah Battery (BC200)
- ALTRONIX 2 - 18 In Battery Leads, Red & Black (BL3)
- ALTRONIX Plug-in Transformr, 115V In, 16.5V Out, 40V (TP1640)
- ALTRONIX 2 - Din Rail Mounting Clips (CLIP1)
- ALTRONIX Plug-in Transformr, 115V In, 16.5V Out, 50V (TP1650)
- EGEETOUCH Smart NFC Wristband forSmart Locks, WATERPROOF, Program ONE Fob to unlock MULTIPLE Locks, 2Pack (5-NFC-2002WB)
- Altronix Electromagnetic Locking Systems