Shop All Electromagnetic Lock Activation Devices
Altronix
6 Ft. 2-Leads Line Cord
Mfr # LC1
Zoro # G6159097
product price: $3.29
/ea
Sold in multiples of 2 for $6.58
$6.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Line Cord
- Width (In.) 1.75 in
- Sub-Category Lead/Cable
- Material Jacketed Copper leads
- Batteries Required No
Product Information
- Brand Altronix
- MFR # LC1
- Zoro # G6159097
- UPC # 782239934102
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Width (In.) | 1.75 in |
Length (In.) | 5.75 in |
Height (In.) | 1.13 in |
Details
Item | 6 Ft. 2-Leads Line Cord |
Type | Line Cord |
Sub-Category | Lead/Cable |
Material | Jacketed Copper leads |
Batteries Required | No |
Description
6 Ft. 2-Leads Line Cord, Type Line Cord, Material Jacketed Copper leads, Length 5.75 In, Width 1.75 In, Height 1.13 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Mas Picture Hanger (121051)
- SCHLAGE Cylindrical Lock, ALX50P RHO 626 (ALX50P RHO 626)
- SCHLAGE COMMERCIAL Schlage Commercial S51PSAT613 S Series Entry C Keyway Saturn 16-203 Latch 10-001 Strike Oil Rubbed (S51PSAT613)
- CODELOCKS Keyless Lock, Brushed Steel, Grade 2 (CL5510-BS)
- ALTRONIX Din Mount P/S- 6/12/24VDC @ 2.5A (DPS3)
- ALTRONIX Din Rail Mount Annual Timer 12/24V Ac/Dc (DPT724A)
- ALTRONIX Plug-in Transformr, 115V In, 16.5V Out, 40V (TP1640)
- ALTRONIX Access Power Controller 8 PTC Trigger (ACM8CB)
- ALTRONIX Cam Lock With Mounting Hardware (CAM1)
- ALTRONIX Enclosure Lg Fits 2- 7Ah Battery (BC300)
- ROSSLARE DOOR EXPANSION FOR THE AC-825IP (ROS-D-805)
- Altronix Electromagnetic Lock Activation Devices