Shop All Electromagnetic Lock Activation Devices
Altronix
1- Din Rail Mounting Kit
Mfr # DK1
Zoro # G7546061
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Component Accessories
- Height (In.) 0.88 in
- Material Plastic
- Length (In.) 3.5 in
- Sub-Category Component Accessory
Product Information
- Brand Altronix
- MFR # DK1
- Zoro # G7546061
- UPC # 782239941254
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Height (In.) | 0.88 in |
Length (In.) | 3.5 in |
Width (In.) | 3.0 in |
Details
Item | 1- Din Rail Mounting Kit |
Type | Component Accessories |
Material | Plastic |
Sub-Category | Component Accessory |
Includes | 1- ST3 Snap Track, 2- CLIP1 Mounting Clips |
Batteries Required | No |
Description
1- Din Rail Mounting Kit, Type Component Accessories, Material Plastic, Length 3.50 In, Width 3.00 In, Height 0.88 In, Includes 1- ST3 Snap Track, 2- CLIP1 Mounting Clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Brushed Nickel Contemporary Recessed Cabinet Pull (340279195)
- NATIONAL HARDWARE 3-15/16 in. L Stainless Steel Double Ended Bolt Snap 260 lb (N262-352)
- PRIME-LINE Safety Spring Door Closer, 4-1/4 in., UL Listed, Diecast Construction (KC10HD)
- EKENA MILLWORK Freeport Boat Wood Mosaic Wall Tile, Natural Finish, 11 7/8"W x 11 7/8"H x 3/4"P (WPW12X12FRMENA)
- ALTRONIX 1 - 8 In Battery Jumper, Yellow (BL4)
- ALTRONIX Plug-in Transformr, 115V In, 16.5V Out, 20V (TP1620)
- ALTRONIX Timer-Bell Cut Off, Timer (6030)
- ALTRONIX Enclosure Lg Fits 2- 7Ah Battery (BC300)
- ALTRONIX Two Stage Timer 12/24V Ac/Dc SPDT @ 2A (TEMPO2)
- ALTRONIX 2 - Din Rail Mounting Clips (CLIP1)
- ROSSLARE DUAL CHANNEL TRANSMITTER (ROS-SA-23-B2G)
- Altronix Electromagnetic Lock Activation Devices