Shop All Food Service Appliance Parts
Alto-Shaam
Low Cable Kit, 108 ft.
Mfr # 4874
Zoro # G7360464
product price: $660.99
/ea
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 500-1D MARINE, 500-2D MARINE, Mfr. No. 500-3D MARINE, MM-30/2P, MM-30/2S
- For Use With Mfr. Model Number 500-1D MARINE, 500-2D MARINE, 500-3D MARINE, MM-30/2P, MM-30/2S
- Fits Brand Alto Shaam
Product Information
- Brand Alto-Shaam
- MFR # 4874
- Zoro # G7360464
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Low Cable Kit, 108 ft. |
For Use With | 500-1D MARINE, 500-2D MARINE, Mfr. No. 500-3D MARINE, MM-30/2P, MM-30/2S |
For Use With Mfr. Model Number | 500-1D MARINE, 500-2D MARINE, 500-3D MARINE, MM-30/2P, MM-30/2S |
Fits Brand | Alto Shaam |
Description
Low Cable Kit, 108 ft., Fits Brand Alto Shaam, For Use With Mfr. Model Number 500-1D MARINE, 500-2D MARINE, 500-3D MARINE, MM-30/2P, MM-30/2S, For Use With 500-1D MARINE, 500-2D MARINE, Mfr. No. 500-3D MARINE, MM-30/2P, MM-30/2S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APW WYOTT Cooker/Warmer, 22 Qt (CW-2AI)
- HOBART Pressure Regulator 3/4" Lp (00-408279-00021)
- BOBRICK Bobrick® ConturaSeries® Surface Mounted Seat Cover Dispenser - B-4221 (B-4221)
- SCOTSMAN Deflector (02-3801-01)
- ALTO-SHAAM Hi Cable Kit, 134 ft. (4880)
- ALTO-SHAAM Cooling Fan 115V (FA-3599)
- ALTO-SHAAM Low Cost Elan Warmer Control (CC-34970)
- ALTO-SHAAM Indicator Light, 250V, Red (LI-3516)
- ALTO-SHAAM Heater Cable Kit208/240V 210' Heater W For Alto-Shaam - Part# Cb3045 (CB3045)
- ALTO-SHAAM Light Bulb, 25W (LP-34206)
- TRUE Lamp - 130V, 25W (E801112)
- Alto-Shaam Food Service Appliance Parts