Shop All Knee Pads
Alta
Knee Pads, Soft Style, PR
Mfr # 50413.14
Zoro # G8490137
original price:
$31.45
5% off
new price: $29.69
/pr
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Tactical
- Cap Material Fabric
- Number of Straps 2
- Closure Type Clip
- Elbow and Knee Pad Size Universal
Product Information
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Item | Knee Pad |
Style | Tactical |
Cap Material | Fabric |
Number of Straps | 2 |
Closure Type | Clip |
Color | Beige |
Pad Material | Foam |
Strap Material | Elastic |
Features | On/Off Locks, Long Cap, Secures Excess Strap From Flapping, Durable |
Closure | Clip |
Product Type | Knee Pad |
Latex Content | Contains Latex |
Cap Flexibility | Flexible Cap |
Description
Knee Pad, Color Beige, Size Universal, Features On/Off Locks, Long Cap, Secures Excess Strap From Flapping, Durable, Number of Straps 2, Closure Clip, Strap Material Elastic, Cap Material Fabric, Pad Material Foam, Latex Content Contains Latex, Product Type Knee Pad, Cap Flexibility Flexible Cap, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Beacon Warning Light, Clear, LED (SLM350C)
- WOLVERINE Size 9 Men's Hiker Boot Composite Work Boot, Black/Gray (W10553)
- CESTUS Work Gloves , Deep Impact Cut360 #3219 PR S (3219 S)
- TINGLEY RUBBER Xxxl Blk Rubb Overshoe (1300 3XL)
- ALTA Knee Pads, Soft Style, PR (50413.09)
- ALTA Knee Pads, Soft Style, PR (50413.16)
- ALTA Knee Pads, Hard Shell Style, PR (50413.00)
- ALTA Knee Pads, Hard Cap, Gray, PR (50403.50)
- ALTA Knee Pads, Rubber Cap, MultiCAM, PR (52933.16)
- ALTA Knee Pads, Nomar Cap, Gray, PR (50423.50)
- DEWALT Knee Pad, UNIV, Clip, Hook/Loop, Black, PR1 (DWST590012)
- Alta Ergonomics