Shop All Knee Pads
Alta
Knee Pads, Knee Style, PR
Mfr # 52913.16
Zoro # G8490058
product price: $38.69
/pr
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Flexible
- Cap Material Fabric
- Number of Straps 2
- Closure Type Clip
- Elbow and Knee Pad Size Universal
Product Information
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Item | Knee Pad |
Style | Flexible |
Cap Material | Fabric |
Number of Straps | 2 |
Closure Type | Clip |
Color | Camouflage |
Pad Material | Foam |
Strap Material | Elastic |
Latex Content | Contains Latex |
Features | On/Off Locks, Ergonomic Design, Secures Excess Strap From Flapping |
Product Type | Knee Pad |
Closure | Clip |
Cap Flexibility | Flexible Cap |
Cap Resistance Properties | Non-Slip |
Description
Knee Pad, Color Camouflage, Size Universal, Features On/Off Locks, Ergonomic Design, Secures Excess Strap From Flapping, Number of Straps 2, Closure Clip, Strap Material Elastic, Cap Material Fabric, Pad Material Foam, Latex Content Contains Latex, Product Type Knee Pad, Cap Resistance Properties Non-Slip, Cap Flexibility Flexible Cap, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER TIG Welding Gloves, Kidskin Palm, M, PR (0224-M)
- NOTRAX Entrance Runner, Black, 3 ft. W x 6 ft. L (141S0036BL)
- EDGE EYEWEAR Polarized Safety Glasses, Gray Polarized ; Anti-Scratch (TXB246)
- CONDOR Blue Disposable Tacky Mat 24" W x 36" L, Mat Length: 3 ft (6GPZ9)
- ALTA Knee Pads, Knee Style, PR (52913.14)
- ALTA Knee Pads, Soft Style, PR (52913.00)
- ALTA Knee Pads, Knee Style, PR (52913.09)
- ALTA Alta 039-50900 Pro Line Knee Pads (039-50900)
- ALTA Knee Pads w/Shin Guards, NonSkid Style, PR (52953.16)
- ALTA Knee Pads, Hard Cap, Black, PR (56203)
- ALLEGRO INDUSTRIES Knee Pads, Hard, Nylon, Foam, Universal, PR (7102-Q)
- Alta Ergonomics