Shop All Knee Pads
Alta
Elbow Pads, Soft Style, PR
Mfr # 53010.14
Zoro # G8491126
original price:
$19.59
5% off
new price: $18.59
/pr
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Tactical
- Cap Material Rubber
- Number of Straps 2
- Closure Type Clip
- Elbow and Knee Pad Size Universal
Product Information
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Item | Elbow Pads |
Style | Tactical |
Cap Material | Rubber |
Number of Straps | 2 |
Closure Type | Clip |
Color | Brown |
Strap Material | Elastic |
Pad Material | Foam |
Features | Finished Brushed Tricot Liner |
Closure | Hook-and-Loop |
Cap Flexibility | Flexible Cap |
Product Type | Elbow Pad |
Latex Content | Contains Latex |
Description
Elbow Pads, Color Brown, Size Universal, Features Finished Brushed Tricot Liner, Number of Straps 2, Closure Hook-and-Loop, Strap Material Elastic, Cap Material Rubber, Pad Material Foam, Latex Content Contains Latex, Product Type Elbow Pad, Cap Flexibility Flexible Cap, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, M/L, Polyester (1191383)
- 5.11 Taclite TDU Shrt Slv Shirt, L, Dark Navy (71339)
- STEINER INDUSTRIES Glove, Back-Hand Pad, 3 Layr, 7-1/2"x5-3/4" (15A56)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26MREG)
- ALTA Elbow Pads, Soft Style, PR (53010.09)
- ALTA Elbow Pads, Soft Style, PR (53010.16)
- ALTA Elbow Pads, Soft Style, PR (53010.00)
- ALTA Knee Pads, Soft Style, PR (50410.00)
- ALTA Knee Pads, Hard Cap, Navy, PR (50903)
- ALTA Knee/ ShinPad, Capless, Black, PR (56218)
- WESTWARD Knee Pads, Swivel, Gel, Univ, PR (12F683)
- Alta Knee Pads