Shop All Bar Height Stools
Alston Quality
Alston Quality 4210-30-BLK Padded Back Double Ring Bar Stool Black
Mfr # 4210-30/BLK
Zoro # G703873311
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Alston Quality
- MFR # 4210-30/BLK
- Zoro # G703873311
- UPC # 747925059644
- Country of Origin China
- Category Bar Height Stools
Description
Features
- 15 in. diameter seat with an upholstered chrome back rest.
- Double ring chrome frame
- Lustrous chrome finish with heavy duty commercial grade vinyl upholstery.
- Sturdy tubular steel, four-leg construction with single or double foot ring.
- Heavy duty 360 degree swivels
- Non-marring glides protect floor surfaces.
- Color - Black
- Height - 30 in.
- Dimension - 14 R x 43 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Workbench Chairs, 20 in to 27 inHeight, Black (1010446)
- LIVABLISS Athena ATH-5172 Handmade Area Rug (ATH5172-23)
- SEALY Soft Mattress, Twin XL, 80" L, 38" W (526997-31)
- INTELLIGENT DESIGN Intelligent Design ID30-1482 Oversized Headboard Pillow - Gray (ID30-1482)
- ALSTON QUALITY Alston Quality 4201-30-BLK Double Ring Bar Stool Black (4201-30/BLK)
- ALSTON QUALITY Alston Quality FM2700-30S 30 in. Metal Dining Counter Stool; Silver (FM2700-30S)
- SAFAVIEH 47.25 x 23.5 x 19.25 in. Buchanan Rectangle Bar Stool, Light Beige (FOX6246D-SET2)
- INTERNATIONAL CONCEPTS Ava Bar Height Stool, 30" Seat Height, Unfinished (S-133)
- BAXTON STUDIO Colton Dark Gray Upholstered and Walnut-Finished Wood Bar Stool, PK2 (152-9248)
- FLASH FURNITURE White Vinyl Barstool, 29"H, Frame Material: Wood (CH-152560-WH-VY-GG)
- BAXTON STUDIO Ginaro Grey Button-tufted Upholstered Swivel Bar Stool, PK2 (122-6752)
- Alston Quality Bar Height Stools