Shop All LED Retrofit Kits
Alset
Mogul Base LED retrofit lamp E39 base 9000 lumen 5K LED
Mfr # 61193
Zoro # G804861125
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/277
- Color Temperature 5000k
- Includes E39 mogul base 80 watts
Product Information
- Brand Alset
- MFR # 61193
- Zoro # G804861125
- UPC # 652185611931
- Country of Origin China
- Category LED Retrofit Kits
Details
Item | Retrofit Lamp Mogul Base |
Lumens | 9298 |
Voltage | 120/277 |
Color Temperature | 5000k |
Includes | E39 mogul base 80 watts |
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Led Wall Lantern 9W Blk (64001)
- JAMESON Handi-Light Portable Work Light with LED Technology, 25-foot Cord (30-925E-LED)
- COAST CUTLERY G32 Focusing Flashlight with Clip (20484)
- ILC Replacement for Sylvania 60par38/hal/nfl25 120v replacement light bulb lamp (60PAR38/HAL/NFL25 120V SYLVANIA)
- ALSET Mogul Base LED retrofit lamp E39 base 11000 lumen 5K LED (61196)
- ALSET 180 DEGREES E39 Paddle lamp 5000 lumen 5K (62139)
- STRAITS LED 4ft NX-Series T8 Tube-15W-5000K-Frosted (11052092)
- JUNO LIGHTING LED Retrofit Kit, 4in, 650 lm, 2700K, 120V (4RLD G4 06LM 27K 90CRI 120 FRPC WWH M6)
- LITHONIA LIGHTING LED Retrofit Module (65BEMW SWW5 90CRI M6)
- ELCO LIGHTING 4 LED CFL Retrofit Insert" (ECF41527W)
- SATCO Nuvo White 5-6 in. W LED Retrofit Downlight 9.2 W (S11641)
- Alset LED Retrofit Kits